The store will not work correctly when cookies are disabled.
-
YSV4CL
Burndy Terminals, YSV-L Series
Product Description
Butt Splice, 4AWG, Uninsulated,
Specifications
Specifications
Terminal Type |
Butt Connector |
Wire Size |
4 AWG |
Wire Size (AWG) |
4 AWG |
Volts |
600 V |
RoHS Compliant |
Yes |
-
YSV1418
Burndy Terminals, YSV Series
Product Description
22-14 SOL/STR/FX BUTT SP
Specifications
Specifications
Terminal Type |
Butt Connector |
Wire Size |
22-14 AWG |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YSV14
Burndy Terminals, YSV Series
Product Description
Butt Splice, 20-14AWG, Uninsulated,
Specifications
Specifications
Terminal Type |
Butt Connector |
Wire Size |
20-14 AWG |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K2A25U
Burndy Terminals, KA-U Series
Product Description
Box Lug Terminal, (2)1/0-14AWG,
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
1 |
Number of Conductors |
2 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YAV8CL1
Burndy Terminals, YAV Series
Product Description
Ring Terminal, 1/4in. Stud, 8AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
8 AWG |
Wire Size (AWG) |
8 AWG |
Stud Size |
1/4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA28
Burndy Terminals, YA Series
Product Description
RING TERMINAL, CU, 4/0, 1/2in. HOLE
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
4/0 AWG |
Wire Size (AWG) |
4/0 AWG |
Color |
Purple |
Stud Size |
1/2 " |
RoHS Compliant |
Yes |
-
KA4C
Burndy Terminals, KA Series
Product Description
COPPER CABLE BOX LUG, #14 SOL - #4ST
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
4 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PENA138
Burndy Chemicals, PENETROX Series
Product Description
SYNTHETIC BASE, 8oz, SUSPENDED ZINC
Specifications
Specifications
Dropping Point |
500 °F |
Pour Point |
-10 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YAV6CL2
Burndy Terminals, YAV Series
Product Description
Ring Terminal, 3/8in. Stud, 6AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
6-5 AWG |
Stud Size |
3/8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA34U
Burndy Terminals, KA Series
Product Description
BOX LUG, AL, 4AWG - 500MCM STRANDED
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
500 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved