The store will not work correctly when cookies are disabled.
-
Product Description
FUSE, 6A, 250V, F, 6X32mm, FAST
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 20A, 250V, F, 6X32mm, FAST
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
400 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FRS-R-6
Bussmann Fuses, FRS-R Series
Product Description
FUSE, 6A, 600VAC, RK5
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 10A, 250V, F, 6X32mm, Ceramic,
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 6A, 250V, F, 6X32mm, FAST
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
1.25 " |
-
Product Description
FUSE, 5A, 250V, F, 6X32mm, FAST
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
200 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
1.25 " |
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
AGC-1/2-R
Product Description
FUSE, 0.500A(1/2A), 250V, F, 6X32mm,
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
35 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
31.75 mm |
Diameter (mm) |
6.35 mm |
Diameter (in) |
0.25 " |
Length (In) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FNM-20
Bussmann Fuses, FNM Series
Product Description
FUSE, 20A, 32V
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved