The store will not work correctly when cookies are disabled.
-
261420
Chromalox Heaters, UB Series
Product Description
UB-23 M230V 240V1P 2.000KW
Specifications
Specifications
Kilowatts |
2 kW |
Voltage |
240 V |
Electrical Phase |
1 |
Full Load Current |
8.3 A |
Control Volts |
230 V |
Motor Phase |
1 |
RPM |
1,550 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
132812
Chromalox Heaters, WS Series
Product Description
WS-605 HT S 120V1P 500W
Specifications
Specifications
Wattage |
500 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
25 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
253809
Chromalox Heaters, SCB Series
Product Description
SCB-50 120V 50W
Specifications
Specifications
Wattage |
50 W |
Voltage |
120 V |
Phase |
1 |
Max Temperature |
800 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
261534
Chromalox Heaters, UB Series
Product Description
UB-502 M115V 480V3P 5.000KW
Specifications
Specifications
Kilowatts |
5 kW |
Voltage |
480 V |
Electrical Phase |
3 |
Full Load Current |
36 A |
Control Volts |
115 V |
Motor Phase |
1 |
RPM |
1,050 RPM |
-
136362
Chromalox Heaters, A Series
Product Description
A-90 HT RING240V1P 1800W
Specifications
Specifications
Wattage |
1,800 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
19 |
Max Temperature |
1,200 °F |
Mounting |
Ring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
129314
Chromalox Heaters, OT Series
Product Description
OT-715 IRON 120V1P 150W
Specifications
Specifications
Wattage |
150 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
11 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
191345
Chromalox Heaters, ARTM Series
Product Description
ARMT-2000T4 240V1P 2000W
Specifications
Specifications
Kilowatts |
2 kW |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
83 |
NPT Size |
1 " Brass Screw Plug |
Conduit Thread |
0.75 " |
General Purpose |
Yes |
Explosion Resistant |
No |
Thermostat |
Yes |
Application(s) |
Clean Water Heating |
Operating Temperature |
60-187 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
191820
Chromalox Heaters, MTO-3 Series
Product Description
MTO-337A 480V3P 3750W
Specifications
Specifications
Kilowatts |
3.75 kW |
Voltage |
480 V |
Phase |
3 |
Watt Density (W/In^2) |
26 |
NPT Size |
2.5 " Steel Screw Plug |
Conduit Thread |
0.75 " |
General Purpose |
Yes |
Explosion Resistant |
No |
Thermostat |
No |
Application(s) |
Light Weight Oil |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
289123
Chromalox Heaters, MTO-3 Series
Product Description
MTO-330E2 480V1P 3000W
Specifications
Specifications
Kilowatts |
3 kW |
Voltage |
480 V |
Phase |
1 |
Watt Density (W/In^2) |
24 |
NPT Size |
2.5 " Steel Screw Plug |
Conduit Thread |
0.75 " |
General Purpose |
No |
Explosion Resistant |
Yes |
Thermostat |
No |
Application(s) |
Light Weight Oil |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
123297
Chromalox Heaters, SL-B Series
Product Description
SLB-4-10-55P-10-120V-200W
Specifications
Specifications
Wattage |
200 W |
Voltage |
120 V |
Operating Temperature |
40 °F |
Thermostat |
Yes |
Enclosure |
Yes |
Lead Length |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
HVAC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved