The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Control Techniques
-
Item Number
DBR-0600-00400-P
MFG Item Number
DBR-0600-00400-P
Product Description
DB RESISTOR, 60 OHMS, 400 WATTS,
Specifications
Specifications
Ohms |
60 Ohm |
Wattage |
400 W |
Nominal Height |
12 " |
Nominal Width |
3 " |
Nominal Depth |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
M701-03400100A10101AB100
MFG Item Number
M701-03400100A10101AB100
Product Description
Unidrive Modbus RTU, No Kypd,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
10 A |
Amps (Variable Torque Rating) |
12.3 A |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
RFC (Rotor Flux Control) |
Mounting |
Panel |
Input Range Voltage (AC) |
342-528 VAC |
Max Frequency |
550 Hz |
Frame Size |
3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
UM-HEATSINK-F3
MFG Item Number
1220-2752-01
Product Description
M600-800 Frame 3 Heatsink
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SM-EZMOTION
Product Description
MOTION MADE EASY SOLUTIONS MODULE,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SM-KEYPAD
Product Description
LED Keypad, 7 Digit LED Data Display
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
XVM-403-TONS-0000
MFG Item Number
XVM-403-TONS-0000
Product Description
XV 40MM SRVOMOTO, METRIC MNTG, 2.8LB,
Specifications
Specifications
Power Rating (kW) |
0.11 kW |
Voltage |
230 VAC |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Constant Torque (Nm) |
0.87 Nm |
Peak Torque (Nm) |
0.35 Nm |
Peak Torque (in-oz) |
123.2 in-oz |
Constant Torque (in-oz) |
49.44 in-oz |
Constant Torque (in-lb) |
3.09 in-lb |
Peak Torque (in-lb) |
7.7 in-lb |
Brake |
No |
Shaft Seal |
No |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SM-ETHERNET
Product Description
Ethernet TCP/IP Solutions Module
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SIBAAA0050
Product Description
Unidrive M, Incremental or
Specifications
Specifications
Termination |
17 Pin Circular |
Connector Type |
15 Pin Sub D |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
3617-0002-01
Product Description
Keypad Overlay, Mentor II
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MSBBAA0150
Product Description
22A (2.5mm2) Power Cable for motor,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved