The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Diversified Electronics
-
TBC120ABA
Diversified Electronics Relays, TBC Series
MFG Item Number
TBC120ABA
Product Description
Time Delay Relay
Specifications
Specifications
Mode of Operation |
On Delay |
Contacts |
DPDT |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
DIP Switch |
Max Time |
1023 s |
Voltage (AC) |
120 VAC |
Voltage (DC) |
120 VDC |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ARA120ACA
Diversified Electronics Relays, ARA Series
MFG Item Number
ARA120ACA
Product Description
Alternating Relay, 120VAC/DC, DPDT,
Specifications
Specifications
Control Voltage |
120 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 240 VAC |
10 A |
Nominal Control Voltage |
120 VAC |
Max Current |
10 A |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Contact Configuration |
DPDT (Cross-Wired) |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ARA120AJE
Diversified Electronics Relays, ARA Series
MFG Item Number
ARA120AJE
Product Description
Triplexing Relay, 120VAc, Surface
Specifications
Specifications
Control Voltage |
120 VAC |
Operation |
3-Channel (Triplexor) |
Contact Rating @ 120 VAC |
5 A |
Nominal Control Voltage |
120 VAC |
Max Current |
5 A |
Termination |
Screw Terminals |
Mounting |
Surface |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SUA440ASA
Diversified Electronics Protection Relays, SUA Series
MFG Item Number
SUA440ASA
Product Description
Phase Sequence Loss Monitor
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
430-480 V |
Current Supported |
10 A |
Lo Pwr (Under Vltg) Trip |
Yes |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Time Delay Trip (Sec) |
2 s |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Mounting |
Plug-In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PF113A
Diversified Electronics Relays
MFG Item Number
PF113A-DIVE
Product Description
DIN Rail/Surface Mount 11-Pin Relay
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SPM120AAA100K
MFG Item Number
SPM120AAA100K
Product Description
Single Seal Failure Alarm, 120VAC,
Specifications
Specifications
Function |
Seal Failure Detector |
Control Voltage |
120 VAC |
Output |
10 A @ 250 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLA440ALE
Diversified Electronics Protection Relays, SLA Series
MFG Item Number
SLA440ALE
Product Description
Phase Monitoring Relay 430-480 V DPDT 3A
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
430-480 V |
Current Supported |
3 A |
Lo Pwr (Under Vltg) Trip |
Yes |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Time Delay Trip (Sec) |
2 s |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ARA120ADA
Diversified Electronics Relays, ARA Series
MFG Item Number
ARA120ADA
Product Description
Alternating Relay, 120VAC/DC, DPDT,
Specifications
Specifications
Control Voltage |
120 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 240 VAC |
10 A |
Nominal Control Voltage |
120 VAC |
Max Current |
10 A |
Termination |
11-Pin Plug-In |
Mounting |
Plug-In |
Contact Configuration |
DPDT |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SPM120ABA100K
MFG Item Number
SPM120ABA100K
Product Description
Dual Seal Failure Alarm, 120VAC,
Specifications
Specifications
Function |
Seal Failure Detector |
Control Voltage |
120 VAC |
Output |
5 A @ 120 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PF083A
Diversified Electronics Relays
Product Description
DIN Rail/Surface Mount 8-Pin Relay
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved