The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Dwyer Instruments
-
1009E-B2-J
Dwyer Instruments Pressure Switches, 1000E Series
MFG Item Number
1009E-B2-J
Product Description
Explosion Proof Diaphragm Operated
Specifications
Specifications
Housing Material |
Stainless Steel |
Process Connection |
1/4 NPT Female |
Electrical Connection |
18 " Leads |
Pressure Range psig(Bar) |
200-1,400 Bar |
-
2310
Dwyer Instruments Panel Meters & Gauges, 2000 Series
Product Description
Magnehelic Gage Range 5-0-5 In WC
Specifications
Specifications
Range |
5-0-5 Center Ranges |
Case Size |
4.75 " |
Case Material |
Aluminum |
Case Style |
Round |
-
WE02-EHD00
Dwyer Instruments Valves - Hydraulic & Pneumatic, WE02 Series
MFG Item Number
WE02-EHD00
Product Description
3-Piece NPT SS Ball Valve,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
NPT |
Connection Size (Inch) |
1 " |
-
TE-RND-A
Dwyer Instruments HVAC Sensors, TE Series
Product Description
Outside Air Temp Sensor With
Specifications
Specifications
Application |
Outdoor |
Humidity Sensor |
No |
Temperature Range (F) |
-40-302 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
-
MS2-W103
Dwyer Instruments HVAC Sensors, MS2 Series
Product Description
Magnesense DP Trans Wall Mnt
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
10-28 in WC, 2,500-6,975 Pa, 250-700 mm WC |
Process Connection |
3/16 in Tubing |
Supply Voltage |
10-35 VDC |
Electrical Connection |
Terminal Block |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Temperature Range |
0-150 °F |
-
MS-321
Dwyer Instruments HVAC Sensors
Product Description
Magnesense Transmitter Low Range
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0.1-0.5 in WC, 25-100 Pa |
Output |
0-10 VDC |
Process Connection |
3/16 in Tubing |
Supply Voltage |
10-35 VDC |
Electrical Connection |
Terminal Block |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Temperature Range |
0-150 °F |
-
MS2-W111
Dwyer Instruments HVAC Sensors, MS2 Series
Product Description
Magnesense Diff Press Trans Wall
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
1-5 in WC, 250-1,250 Pa, 25-125 mm WC |
Process Connection |
3/16 in Tubing |
Supply Voltage |
10-35 VDC |
Electrical Connection |
Terminal Block |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Temperature Range |
0-150 °F |
-
616KD-01-V
Dwyer Instruments HVAC Sensors, 616KD Series
MFG Item Number
616KD-01-V
Product Description
0-2In WC DP Transmitter 0-10V
Specifications
Specifications
Accuracy |
2 % |
Pressure Range |
0-2 in WC |
Process Connection |
Barbed Fitting |
Electrical Connection |
Screw Terminal |
NEMA Rating |
NEMA 1 |
IP Rating |
IP20 |
Temperature Range |
20-122 °F |
-
MS-112
Dwyer Instruments HVAC Sensors
Product Description
Magnesense Transmitter High Range
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
1-5 in WC, 250-1,250 Pa |
Output |
4-20 mA |
Process Connection |
3/16 in Tubing |
Supply Voltage |
10-35 VDC |
Electrical Connection |
Terminal Block |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Temperature Range |
0-150 °F |
-
Item Number
616KD-LR-A45-BD1
MFG Item Number
616KD-LR-A45-BD1
Product Description
Low Range Diff Pr Transmitter
Specifications
Specifications
Accuracy |
0.25 % |
Pressure Range |
0-0.5 in WC |
Process Connection |
Barbed Fitting |
Supply Voltage |
21.6-33 VAC |
Electrical Connection |
Screw Terminal |
NEMA Rating |
NEMA 1 |
IP Rating |
IP20 |
Temperature Range |
0-140 °F |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved