The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
MFG Item Number
66788-4-7320
Product Description
7 UF CAPACITOR PLASTIC 400V
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
D2E146-HT65-94
MFG Item Number
D2E146-HT65-94
Product Description
Fan, 120VAC, Ball Bearing
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
D4E180-CA02-36
MFG Item Number
D4E180-CA02-36
Product Description
Fan, 230VAC, 1Ph
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RG125-19/12N/12
MFG Item Number
RG125-19/12N/12
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.34099
Product Description
Twin Fan, 115VAC, 188CFM,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
188 |
Power Consumption |
54 W |
Fan Speed |
1,050 RPM |
Max Static Pressure (Pa) |
108 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R2E190-RA26-53
MFG Item Number
R2E190-RA26-53
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
W2E142-BB01-01
MFG Item Number
W2E142-BB01-01
Product Description
Fan 172mm Sq X 38mm 230VAC 230CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
150 mm |
Nominal Width |
172 mm |
Nominal Depth |
38 mm |
Air Flow |
230 CFM |
Power Consumption |
28 W |
Fan Speed |
3,300 RPM |
Noise Level |
57 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-13-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3414NGH
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN, 92MM SQ X 25MM DP 24VDC 55CFM
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
92 mm |
Nominal Width |
92 mm |
Nominal Depth |
25 mm |
Air Flow |
55 CFM |
Power Consumption |
3 W |
Fan Speed |
3,000 RPM |
Noise Level |
36 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
612F
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN, 60MM SQ X 15MM DP 12VDC 17CFM
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
60 mm |
Nominal Width |
60 mm |
Nominal Depth |
15 mm |
Air Flow |
17 CFM |
Power Consumption |
1 W |
Fan Speed |
3,900 RPM |
Noise Level |
27 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
M4Q045-EF03-04
MFG Item Number
M4Q045-EF03-04
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
1,008 CFM |
Current Rating |
1.36 A |
Fan Speed |
1,550 RPM |
Connection Type |
Wire Leads |
Input Power |
100 W |
Output Power |
34 W |
Bearing Type |
Sleeve |
Blade Pitch |
22 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved