The store will not work correctly when cookies are disabled.
-
Product Description
NAMUR Pilot Valve, VACF-B-B2-1, F8
-
8047614
Festo Process Control, DFPD Series
MFG Item Number
DFPD20RP90RDF04
Product Description
Pneumatic Quarter Turn Actuator,
Specifications
Specifications
Type Code |
DFPD-20-RP-90-RD-F04 |
Torque |
20 Nm |
Swivel Angle |
90 |
Function |
Double Acting |
Temperature Range |
-20-80 °C |
-
8047626
Festo Process Control, DFPD Series
MFG Item Number
DFPD80RP90RS60F0507
Product Description
Pneumatic Quarter Turn Actuator,
Specifications
Specifications
Type Code |
DFPD-80-RP-90-RS60-F0507 |
Torque |
80 Nm |
Swivel Angle |
90 |
Function |
Single Acting |
Temperature Range |
-20-80 °C |
-
4745216
Festo Process Control, VZBE Series
MFG Item Number
VZBE1/2T63D2MV15V15
Product Description
NPT Ball Valve,
Specifications
Specifications
Type Code |
VZBE-1/2-T-63-D-2-M-V15V15 |
Connection Size (in) |
1/2 " |
Nominal Pressure |
63 bar |
Housing Material |
Stainless Steel |
-
4745218
Festo Process Control, VZBE Series
MFG Item Number
VZBE3/4T63D2MV15V15
Product Description
NPT Ball Valve,
Specifications
Specifications
Type Code |
VZBE-3/4-T-63-D-2-M-V15V15 |
Connection Size (in) |
3/4 " |
Nominal Pressure |
63 bar |
Housing Material |
Stainless Steel |
-
1002546
Festo Process Control, VZXF Series
MFG Item Number
VZXFLM22CMBN12130M1V4V4T5040
Product Description
Angle Seat Valve,
Specifications
Specifications
Type |
Angle Seat Valve |
Type Code |
VZXF-L-M22C-M-B-N12-130-M1-V4V4T-50-40 |
Nominal Width |
13 mm |
Temperature of Medium |
-40-200 °C |
Housing Material |
Stainless Steel |
Actuator Size |
50 mm |
Medium Pressure |
0-40 bar |
-
1002547
Festo Process Control, VZXF Series
MFG Item Number
VZXFLM22CMAN34180M1V4V4T5020
Product Description
Angle Seat Valve,
Specifications
Specifications
Type |
Angle Seat Valve |
Type Code |
VZXF-L-M22C-M-A-N34-180-M1-V4V4T-50-20 |
Nominal Width |
18 mm |
Temperature of Medium |
-40-200 °C |
Housing Material |
Stainless Steel |
Actuator Size |
50 mm |
Medium Pressure |
0-20 bar |
-
577272
Festo Process Control, VSNC Series
MFG Item Number
VSNCFCM52MDN14FN
Product Description
NAMUR Pilot Valve,
Specifications
Specifications
Type Code |
VSNC-FC-M52-MD-N14-FN |
Flanged Valve |
Yes |
-
MFG Item Number
VACNNK1116B0.5U4M
Product Description
NAMUR Pilot Valve,
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved