The store will not work correctly when cookies are disabled.
-
Product Description
SUREGRIP MASTER ACCESSORY SET WITH
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FLUKE-51-260HZ
Product Description
Single Input Thermometer,
Specifications
Specifications
Temp Range |
-250-1,373 °F |
Accuracy |
0.05 % |
Laser Pointer |
Yes |
Backlight |
Yes |
RTD Input |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AC285
Fluke Test Equipment
Product Description
ALLIGATOR CLIP LARGE JAW 1 EA RED/BL
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
400A AC TRUE RMS CLAMP METER
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Current (AC) |
400 A |
Max Resistance |
4 kOhm |
Accuracy % (VDC) |
1 % |
NIST Certified |
No |
Accuracy % (VAC) |
1.5 % |
Continuity W/ Diode Test |
No |
Backlight |
No |
Auto Ranging |
No |
No. of Displayed Digits |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TL223
Fluke Test Equipment
Product Description
TEST LEAD SET, CATIII 1000V, 10A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TEST PROBES, SLIM REACH, FLAT BLADE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TL222
Fluke Test Equipment
Product Description
TEST LEAD EXTENSION SET
-
Product Description
MULTIMETER, TRUE RMS, AC/DC VOLTS &
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
40 MOhm |
Frequency |
50 kHz |
Thermal Imager |
No |
Capacitance |
9,000 µF |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Mirrored Scale |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TL224
Fluke Test Equipment
Product Description
TEST LEADS STRAIGHT - RIGHT ANGLE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
IR THERMOMETER
Specifications
Specifications
IR Temp |
-40-1,022 °F |
Accuracy |
1 % |
Laser Pointer |
Yes |
Backlight |
Yes |
Thermocouple Type |
K |
RTD Input |
No |
Response Time |
0.5 s |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Test & Measurement
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved