The store will not work correctly when cookies are disabled.
-
AC220
Fluke Test Equipment
Product Description
TEST CLIPS INDUSTRIAL 1 EA RED/BLK
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CASE, LARGE VINYL SOFT CASE, ZIPPER
Specifications
Specifications
Interior |
Inside Pocket |
Color |
Black, Yellow |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
MULTIMETER, ELECTRICAL
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Current (AC) |
0.006 A |
Max Current (DC) |
0.006 A |
Max Resistance |
40 MOhm |
Thermal Imager |
No |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.5 % |
Continuity W/ Diode Test |
No |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
MULTIMETER WITH THERMOMETER
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Current (AC) |
0.006 A |
Max Current (DC) |
0.006 A |
Max Resistance |
40 MOhm |
Frequency |
50 kHz |
Thermal Imager |
No |
Capacitance |
9,000 µF |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
MULTIMETER TRUE RMS AC/DC VOLTS &
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
40 MOhm |
Frequency |
50 kHz |
Thermal Imager |
No |
Capacitance |
9,000 µF |
Accuracy % (VDC) |
0.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.5 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FLUKE-177ESFP
Product Description
MULTIMETER, TRUE RMS, (ENG, SP, FR, POR)
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
50 MOhm |
Frequency |
100 kHz |
Thermal Imager |
No |
Capacitance |
10,000 µF |
Accuracy % (VDC) |
0.09 % |
NIST Certified |
No |
Accuracy % (VAC) |
1 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FLUKE-179ESFP
Product Description
MULTIMETER TRUE RMS W/ TEMP AC/DC
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
50 MOhm |
Frequency |
100 kHz |
Thermal Imager |
No |
Capacitance |
10,000 µF |
Accuracy % (VDC) |
0.09 % |
NIST Certified |
No |
Accuracy % (VAC) |
1 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Multimeter, Remote Display,
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
40 MOhms |
Frequency |
50 kHz |
Thermal Imager |
No |
Capacitance |
9,999 µF |
Accuracy % (VDC) |
0.25 % |
NIST Certified |
No |
Accuracy % (VAC) |
1 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TRUE-RMS ELECTRONIC LOGGING
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
500 MOhm |
Frequency |
999.99 kHz |
Thermal Imager |
No |
Capacitance |
100,000 µF |
Accuracy % (VDC) |
0.025 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.4 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
5 |
Mirrored Scale |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FLUKE-9040
Fluke Phase Rotation Testers, 9040 Series
Product Description
PHASE SEQUENCE INDICATOR
Specifications
Specifications
Voltage Max |
600 V |
Open Phase Check |
Yes |
Frequency Range |
45-65 Hz |
Phase Orientation Check |
Yes |
Rotation Direction Check |
Yes |
Line Powered |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved