The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Gardner Bender
-
KPR7540
Gardner Bender Miscellaneous
Product Description
Pull Rod
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
WSP-100E
Gardner Bender Wire Pulling, Hand Wire Caddy Series
Product Description
Wire Spool Hand Caddy
Specifications
Specifications
Style |
Hand Caddy |
Maximum Reel Diameter |
7 " |
Maximum Number of Reels |
8 |
-
GESP-55
Gardner Bender Hand Tools, GES Series
Product Description
Armor Edge Wire Stripper, 10-18 Awg
Specifications
Specifications
Tool Type |
Wire Stripper |
Number of Pieces |
1 |
Pliers |
Yes |
Cutters |
Yes |
Strippers |
Yes |
Crimpers |
No |
Jaw Type |
Spring Open |
Jaw Capacity |
10-18 AWG |
Application |
General Purpose |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KSB50B
Gardner Bender Miscellaneous
Product Description
Bearing & Drive Screw, 1/2in.
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MB-20UVB
Gardner Bender Cable Tie Mounts, Mounting Bases Series
Product Description
Mtg Base 1 x 1; 100/Bag,
Specifications
Specifications
Mounting Type |
Adhesive |
Package Qty. |
100 |
Color |
Black |
Height (in) |
1 " |
Width (in) |
1 " |
Depth (in) |
1 " |
Slot Height (in) |
0.1 " |
Slot Width (in) |
0.17 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PM3000
Gardner Bender Power Monitoring, PM3000 Series
Product Description
Watt Energy Meter
Specifications
Specifications
Operating Voltage |
90-125 VAC |
Rated Current |
10 A |
Power Resolution |
1 W |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MS-975B
Gardner Bender Fasteners, Metal Staples Series
Product Description
Metal Staple, 3 Cond, 9/16in.,
Specifications
Specifications
Package Quantity |
5,000 |
Style |
Standard |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GHG-1525
Gardner Bender Cable Entries, GHG Series
Product Description
Grommet, 1/4in. Inside Diameter, CD/6
Specifications
Specifications
Minimum Cable Diameter (in) |
0.25 " |
Maximum Cable Diameter (in) |
0.25 " |
Cable Dia. Range (in) |
0.25 " |
Minimum Cable Diameter (mm) |
6 mm |
Maximum Cable Diameter (mm) |
6 mm |
Cable Dia. Range (mm) |
6 mm |
Mounting |
Snap-In |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GSW-23
Gardner Bender Switches, GSW Momentary Series
Product Description
Push Off / Norm On, Spst 3A 120Vac
Specifications
Specifications
Operation |
Momentary |
Max Voltage |
250 VAC |
Current (A) |
3 A |
Lens/Button Shape |
Round Extended |
Lens/Button Color |
Red |
Full Shroud |
No |
Terminal Type |
Screw |
Rating (A) @ 120/125 VAC |
3 A |
Rating (A) @ 220-250 VAC |
1.5 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DS-130
Gardner Bender Miscellaneous
Product Description
Duct Seal, 1 Lb Pugs
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved