The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Gardner Bender
-
GSW-48
Gardner Bender Switches, Standard Rocker Series
Product Description
Lighted Mini, Spst 10A 125Vac, O/F
Specifications
Specifications
Blister Pack |
No |
Mounting Hole Size (in) |
0.776 x 0.520 |
Bezel |
Rectangular/Plastic |
Legend on Switch |
No |
Contacts |
SPST |
Rating (A) @ 120/125 VAC |
10 A |
Rating (A) @ 220-250 VAC |
10 A |
HP @ 220-250 VAC |
0.5 hp |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CR-1000
Gardner Bender Hand Tools, CR Series
Product Description
Premium Nm Cable Ripper
Specifications
Specifications
Tool Type |
Cable Ripper |
Number of Pieces |
1 |
Pliers |
No |
Cutters |
No |
Strippers |
Yes |
Crimpers |
No |
Application |
Non-Metallic Sheathed Cable |
-
GC-375
Gardner Bender Hand Tools, GC Series
Product Description
Cable Cutter, 2/0 Soft Copper And
Specifications
Specifications
Tool Type |
Cable Cutter |
Number of Pieces |
1 |
Pliers |
No |
Cutters |
Yes |
Strippers |
No |
Crimpers |
No |
Jaw Capacity |
2/0 AWG |
Application |
Cable |
-
GES-55
Gardner Bender Hand Tools, GES Series
Product Description
Armor Edge Wire Stripper, 10-18 Awg
Specifications
Specifications
Tool Type |
Wire Stripper |
Number of Pieces |
1 |
Pliers |
Yes |
Cutters |
Yes |
Strippers |
Yes |
Crimpers |
No |
Jaw Type |
Spring Open |
Jaw Capacity |
10-18 AWG |
Application |
General Purpose |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GS-388
Gardner Bender Hand Tools, GS-388 Series
Product Description
Crimper, Light Duty
Specifications
Specifications
Tool Type |
Crimpers |
Number of Pieces |
1 |
Pliers |
No |
Cutters |
Yes |
Strippers |
No |
Crimpers |
Yes |
Application |
General Purpose |
-
KOM50125
Gardner Bender Knockouts, KOM Series
Product Description
Mech Knockout Set, 1/2in. - 1-1/4in.
Specifications
Specifications
Conduit & Pipe Size |
1.25 " |
Material Application |
Stainless Steel |
Driver Type |
Mechanical |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KOW520
Gardner Bender Knockouts, Slug-Out Series
Product Description
Hand Ratchet Knockout Set, 1/2in. -
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KP1000B
Gardner Bender Knockouts, Slug-Out Series
Product Description
Knockout Punch, 1in. (1-3/32in. Hole)
Specifications
Specifications
Conduit & Pipe Size |
1 " |
Hole Diameter (in) |
1.34 " |
Hole Diameter (mm) |
34.04 mm |
Driver Type |
Hydraulic |
-
GTB-667P
Gardner Bender Tape, Electrical Tape Series
Product Description
66ft. Blue Tape in Case; 1 Roll/Case,
Specifications
Specifications
Roll Length |
66 ' |
Number of Rolls |
1 |
Max Temperature |
176 °F |
Width |
0.75 " |
-
GTG-667P
Gardner Bender Tape, Electrical Tape Series
Product Description
Electrical Tape, 3/4in. x 66ft. x 7 mil,
Specifications
Specifications
Type |
Electrical Tape |
Roll Length |
66 ' |
Number of Rolls |
1 |
Max Temperature |
176 °F |
Width |
0.75 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved