Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 7844

Set Ascending Direction
  1. 27051
    27051
    Gems Sensors & Controls Switches, FS-200 Series
    Item Number
    27051
    MFG Item Number
    27051
    Series
    FS-200
    Product Description
    FS-200 Series - General Purpose,
    Specifications
    Specifications
    Sensor Type Shuttle
    Flow Setting 0.5 gpm
    Flow Range 0-1 gpm
    Switch Type SPDT
    Set Point Accuracy 10 %
    Set Point Differential 15 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 30640
    30640
    Gems Sensors & Controls Switches, FS-550 Series
    Item Number
    30640
    MFG Item Number
    30640
    Series
    FS-550
    Product Description
    FS-550 Series - High Pressure,
    Specifications
    Specifications
    Sensor Type Paddle
    Flow Setting 5-29 gpm
    Switch Type SPDT
    Set Point Accuracy 25 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 212465
    212465
    Gems Sensors & Controls Sensors, FT-210 Series
    Item Number
    212465
    MFG Item Number
    212465
    Series
    FT-210
    Product Description
    FT-210 - TurboFlow_ Low Flow Turbine
    Specifications
    Specifications
    Sensor Type TurboFlow
    Flow Range 0.026-0.65 gpm
    Port Style BSPP Male
    Input Power 5-24 VDC
    Standard Flow Accuracy 3 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 232176
    232176
    Gems Sensors & Controls Sensors, ELS-950M Series
    Item Number
    232176
    MFG Item Number
    232176
    Series
    ELS-950M
    Product Description
    Level Switch, ELS-950M Series
    Specifications
    Specifications
    Switching Current 0.04 A
    Connection Type Wire Leads
    PSI Rating 250
    Temperature Range (F) -40-230 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 162795
    162795
    Gems Sensors & Controls Sensors, LS-7 Series
    Item Number
    162795
    MFG Item Number
    162795
    Series
    LS-7
    Product Description
    LS-7 Series Level Switch
    Specifications
    Specifications
    Contacts SPST
    Body Composition Polypropylene
    Diameter 17.46 mm
    PSI Rating 100
    Temperature Range (F) -40-225 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 54820
    54820
    Gems Sensors & Controls Relays, Safe-Pak Series
    Item Number
    54820
    MFG Item Number
    54820
    Series
    Safe-Pak
    Product Description
    Safe-Pak Relay
    Specifications
    Specifications
    Supply Voltage 95-125 VAC
    Nominal Supply Voltage 120 VAC
    Output Rating 2 A
    Mounting Surface
    Status Indicator No
    Input Sensitivity 400 kOhm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 131100
    131100
    Gems Sensors & Controls Sensors, LS-7 Series
    Item Number
    131100
    MFG Item Number
    131100
    Series
    LS-7
    Product Description
    Level Switch, LS-7 Series
    Specifications
    Specifications
    Contacts SPST
    Connection Type Wire Leads
    Body Composition Polypropylene
    Diameter 17.46 mm
    PSI Rating 100
    Temperature Range (F) -40-225 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 180396
    180396
    Gems Sensors & Controls Switches, RFS Series
    Item Number
    180396
    MFG Item Number
    180396
    Series
    RFS
    Product Description
    RFS Series - Flow Set Point
    Specifications
    Specifications
    Sensor Type Rotor Type
    Flow Setting 5-30 gpm
    Switch Type SPDT
    Set Point Accuracy 5 %
    Set Point Differential 15 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 156000
    156000
    Gems Sensors & Controls Sensors, LS-10 Series
    Item Number
    156000
    MFG Item Number
    156000
    Series
    LS-10
    Product Description
    Leak Detection Sensor
    Specifications
    Specifications
    Contacts SPST-NC
    Connection Type Cable
    PSI Rating 15
    Temperature Range (F) -40-176 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 142505
    142505
    Gems Sensors & Controls Sensors, LS-3 Series
    Item Number
    142505
    MFG Item Number
    142505
    Series
    LS-3
    Product Description
    LS-3 Series Level Switch
    Specifications
    Specifications
    Contacts SPST-NO
    Connection Type Wire Leads
    Body Composition Polypropylene
    Diameter 25.4 mm
    PSI Rating 50
    Temperature Range (F) -40-225 °F