The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Gems Sensors & Controls
-
27051
Gems Sensors & Controls Switches, FS-200 Series
Product Description
FS-200 Series - General Purpose,
Specifications
Specifications
Sensor Type |
Shuttle |
Flow Setting |
0.5 gpm |
Flow Range |
0-1 gpm |
Switch Type |
SPDT |
Set Point Accuracy |
10 % |
Set Point Differential |
15 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
30640
Gems Sensors & Controls Switches, FS-550 Series
Product Description
FS-550 Series - High Pressure,
Specifications
Specifications
Sensor Type |
Paddle |
Flow Setting |
5-29 gpm |
Switch Type |
SPDT |
Set Point Accuracy |
25 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
212465
Gems Sensors & Controls Sensors, FT-210 Series
Product Description
FT-210 - TurboFlow_ Low Flow Turbine
Specifications
Specifications
Sensor Type |
TurboFlow |
Flow Range |
0.026-0.65 gpm |
Port Style |
BSPP Male |
Input Power |
5-24 VDC |
Standard Flow Accuracy |
3 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
232176
Gems Sensors & Controls Sensors, ELS-950M Series
Product Description
Level Switch, ELS-950M Series
Specifications
Specifications
Switching Current |
0.04 A |
Connection Type |
Wire Leads |
PSI Rating |
250 |
Temperature Range (F) |
-40-230 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
162795
Gems Sensors & Controls Sensors, LS-7 Series
Product Description
LS-7 Series Level Switch
Specifications
Specifications
Contacts |
SPST |
Body Composition |
Polypropylene |
Diameter |
17.46 mm |
PSI Rating |
100 |
Temperature Range (F) |
-40-225 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
54820
Gems Sensors & Controls Relays, Safe-Pak Series
Product Description
Safe-Pak Relay
Specifications
Specifications
Supply Voltage |
95-125 VAC |
Nominal Supply Voltage |
120 VAC |
Output Rating |
2 A |
Mounting |
Surface |
Status Indicator |
No |
Input Sensitivity |
400 kOhm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131100
Gems Sensors & Controls Sensors, LS-7 Series
Product Description
Level Switch, LS-7 Series
Specifications
Specifications
Contacts |
SPST |
Connection Type |
Wire Leads |
Body Composition |
Polypropylene |
Diameter |
17.46 mm |
PSI Rating |
100 |
Temperature Range (F) |
-40-225 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
180396
Gems Sensors & Controls Switches, RFS Series
Product Description
RFS Series - Flow Set Point
Specifications
Specifications
Sensor Type |
Rotor Type |
Flow Setting |
5-30 gpm |
Switch Type |
SPDT |
Set Point Accuracy |
5 % |
Set Point Differential |
15 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
156000
Gems Sensors & Controls Sensors, LS-10 Series
Product Description
Leak Detection Sensor
Specifications
Specifications
Contacts |
SPST-NC |
Connection Type |
Cable |
PSI Rating |
15 |
Temperature Range (F) |
-40-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
142505
Gems Sensors & Controls Sensors, LS-3 Series
Product Description
LS-3 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
Polypropylene |
Diameter |
25.4 mm |
PSI Rating |
50 |
Temperature Range (F) |
-40-225 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved