The store will not work correctly when cookies are disabled.
-
721-1/2P
Greenlee Knockouts, SCSS Series
Product Description
1/2in. S/B PUNCH POP PK OF 1
Specifications
Specifications
Hole Diameter (in) |
0.885 " |
Hole Diameter (mm) |
22.5 mm |
Capacity (GA) |
10 AWG |
Capacity (mm) |
3.5 mm |
Operator Type |
Self-Centering, Split Slug |
-
Product Description
3/4in. Short Hydraulic Draw Stud
Specifications
Specifications
Driver Type |
Hydraulic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SLUG BUSTER 1/2
Specifications
Specifications
Conduit & Pipe Size |
0.5 " |
Hole Diameter (mm) |
22.5 mm |
Operator Type |
Manual Ball Bearing |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DTAPKIT
Greenlee Hole Making, Combination Series
Product Description
6-32 TO 1/4-20 6 PC DRILL/TAP SET
Specifications
Specifications
Bit Type |
Combination Drill/Tap |
Number of Pieces |
6 |
Minimum Bit Size |
6-32NC |
Maximum Bit Size |
1/4-20NC |
Shank Type |
Quick Change Hex |
-
36279
Greenlee Knockouts, SCSS Series
Product Description
DIE 1.21 (30.5) PK OF 1
Specifications
Specifications
Hole Diameter (in) |
1.21 " |
Hole Diameter (mm) |
30.5 mm |
Capacity (GA) |
14 AWG |
Capacity (mm) |
2 mm |
Operator Type |
Self-Centering, Split Slug |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
121AV
Greenlee Knockouts, SR Series
Product Description
Punch, 0.885in. (22.5mm) 7/8in. Trade
Specifications
Specifications
Hole Diameter (in) |
0.885 " |
Hole Diameter (mm) |
22.5 mm |
Capacity (GA) |
10 AWG |
Capacity (mm) |
3.5 mm |
Operator Type |
Standard Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
28154
Greenlee Knockouts, SCSS Series
Product Description
SLUG-SPLITTER S/S PUNCH .88 (22.5)
Specifications
Specifications
Conduit & Pipe Size |
0.5 " |
Hole Diameter (in) |
0.875 " |
Hole Diameter (mm) |
22.5 mm |
Capacity (GA) |
10 AWG |
Capacity (mm) |
3.5 mm |
Operator Type |
Self-Centering, Split Slug |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DTAP10-32
Greenlee Hole Making, Combination Series
MFG Item Number
DTAP10-32
Product Description
10-32 DRILL TAP COUNTERSINK
Specifications
Specifications
Bit Size |
10-32 " NF |
Shank Type |
Quick Change Hex |
Self-Feeding |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DTAP8-32
Greenlee Hole Making, Combination Series
Product Description
8-32 DRILL TAP COUNTERSINK
Specifications
Specifications
Bit Size |
8-32 " NC |
Shank Type |
Quick Change Hex |
Self-Feeding |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36282
Greenlee Knockouts, SR Series
Product Description
PUNCH 1.21 (30.5) PK OF 1
Specifications
Specifications
Hole Diameter (in) |
1.21 " |
Hole Diameter (mm) |
30.5 mm |
Capacity (GA) |
16 AWG |
Capacity (mm) |
1.5 mm |
Operator Type |
Standard Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Tools, Hardware & Supplies
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved