The store will not work correctly when cookies are disabled.
-
1815AV
Greenlee Knockouts, SR Series
Product Description
DIE 1.75 (44.5) PK OF 1
Specifications
Specifications
Hole Diameter (in) |
1.75 " |
Hole Diameter (mm) |
44.5 mm |
Capacity (GA) |
10 AWG |
Capacity (mm) |
3.5 mm |
Operator Type |
Standard Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
28156
Greenlee Knockouts, SCSS Series
Product Description
S/S PUNCH 1.11(28.3) PK OF 1
Specifications
Specifications
Conduit & Pipe Size |
0.75 " |
Hole Diameter (in) |
1.11 " |
Hole Diameter (mm) |
28.3 mm |
Capacity (GA) |
10 AWG |
Capacity (mm) |
3.5 mm |
Operator Type |
Self-Centering, Split Slug |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
35158
Greenlee Knockouts, SCSS Series
Product Description
S/B PUNCH 1.59(40.5) PK OF 1
Specifications
Specifications
Hole Diameter (in) |
1.595 " |
Hole Diameter (mm) |
40.5 mm |
Capacity (GA) |
10 AWG |
Capacity (mm) |
3.5 mm |
Operator Type |
Self-Centering, Split Slug |
-
36490
Greenlee Knockouts, SCSS Series
Product Description
S/S PUNCH 1.21(30.5) PK OF 1
Specifications
Specifications
Hole Diameter (in) |
1.21 " |
Hole Diameter (mm) |
30.5 mm |
Capacity (GA) |
10 AWG |
Capacity (mm) |
3.5 mm |
Operator Type |
Self-Centering, Split Slug |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
721-1/2
Greenlee Knockouts, SCSS Series
Product Description
SLUG BUSTER KNOCKOUT PUNCH, 1/2in. CON
Specifications
Specifications
Hole Diameter (in) |
0.885 " |
Hole Diameter (mm) |
22.5 mm |
Capacity (GA) |
10 AWG |
Capacity (mm) |
3.5 mm |
Operator Type |
Self-Centering, Split Slug |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
730-1/2
Greenlee Knockouts, SR Series
Product Description
PUNCH UNIT .50(12.7) PK OF 1
Specifications
Specifications
Hole Diameter (in) |
0.5 " |
Hole Diameter (mm) |
12.7 mm |
Capacity (GA) |
16 AWG |
Capacity (mm) |
1.5 mm |
Operator Type |
Standard Round |
-
MFG Item Number
730BB-1-3/4
Product Description
PUNCH UNIT1.75(44.5) PK OF 1
Specifications
Specifications
Hole Diameter (in) |
1.75 " |
Hole Diameter (mm) |
44.5 mm |
Capacity (GA) |
10 AWG |
Capacity (mm) |
3.5 mm |
Operator Type |
Standard Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
91AV
Greenlee Knockouts, SR Series
Product Description
PUNCH 1.12 (28.6) PK OF 1
Specifications
Specifications
Hole Diameter (in) |
1.125 " |
Hole Diameter (mm) |
28.6 mm |
Capacity (GA) |
14 AWG |
Capacity (mm) |
2 mm |
Operator Type |
Standard Round |
-
92AV
Greenlee Knockouts, SR Series
Product Description
DIE 1.12 (28.6) PK OF 1
Specifications
Specifications
Hole Diameter (in) |
1.125 " |
Hole Diameter (mm) |
28.6 mm |
Capacity (GA) |
14 AWG |
Capacity (mm) |
2 mm |
Operator Type |
Standard Round |
-
Product Description
Poly Line, 5200Ft, Yellow Tracer
Specifications
Specifications
Length |
5,200 ' |
Color |
Yellow |
Strength |
240 lbs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved