The store will not work correctly when cookies are disabled.
-
Product Description
RIGID 1-1/4in. 90DEG ELBOW (UPC)
Specifications
Specifications
Trade Size |
1-1/4 " |
Conduit Material |
Steel |
Hazardous Rated |
No |
Composition |
Metallic |
Angle (degrees) |
90 ° |
Min UL Radius |
11.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1-1/2in. X 3/4in. REDUCING BUSHING
Specifications
Specifications
Connection Type |
Male/Female |
Composition |
Metallic |
Hazardous Rated |
No |
-
Product Description
RIGID 1/2in. 90DEG ELBOW (UPCft.D
Specifications
Specifications
Trade Size |
1/2 " |
Conduit Material |
Steel |
Hazardous Rated |
No |
Composition |
Metallic |
Angle (degrees) |
90 ° |
Min UL Radius |
6.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
RIGID 1in. 90DEG ELBOW (UPCft.D)
Specifications
Specifications
Trade Size |
1 " |
Conduit Material |
Steel |
Hazardous Rated |
No |
Composition |
Metallic |
Angle (degrees) |
90 ° |
Min UL Radius |
9.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
RIGID 1-1/2in. 90DEG ELBOW (UPC)
Specifications
Specifications
Trade Size |
1-1/2 " |
Conduit Material |
Steel |
Hazardous Rated |
No |
Composition |
Metallic |
Angle (degrees) |
90 ° |
Min UL Radius |
12.813 " |
-
Product Description
EMT 90 DEG 2in. ELLS
Specifications
Specifications
Trade Size |
2 " |
Conduit Material |
Steel |
Type |
EMT (Electrical Metallic Tubing) |
Hazardous Rated |
No |
Composition |
Metallic |
Angle (degrees) |
90 ° |
Min UL Radius |
14.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
45 Degree Elbow, 1-1/4in., EMT,
Specifications
Specifications
Trade Size |
1-1/4 " |
Conduit Material |
Steel |
Type |
EMT (Electrical Metallic Tubing) |
Hazardous Rated |
No |
Composition |
Metallic |
Angle (degrees) |
45 ° |
Min UL Radius |
10.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
45 Degree Elbow, 1-1/2in., EMT,
Specifications
Specifications
Trade Size |
1-1/2 " |
Conduit Material |
Steel |
Type |
EMT (Electrical Metallic Tubing) |
Hazardous Rated |
No |
Composition |
Metallic |
Angle (degrees) |
45 ° |
Min UL Radius |
12.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
45 Degree Elbow, 2in., EMT, Galvanized
Specifications
Specifications
Trade Size |
2 " |
Conduit Material |
Steel |
Type |
EMT (Electrical Metallic Tubing) |
Hazardous Rated |
No |
Composition |
Metallic |
Angle (degrees) |
45 ° |
Min UL Radius |
14.25 " |
-
Product Description
1/2in. PULL ELBOW RGD T0 BOX
Specifications
Specifications
Connection Type |
Male to Female - Threaded |
Angle |
90 ° |
Trade Size |
1/2 " |
Includes Gasket |
No |
Composition |
Metallic |
Exposure Rating |
Indoor |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved