The store will not work correctly when cookies are disabled.
-
Product Description
15A COM SELF TEST GFR WHITE
Specifications
Specifications
Current Rating |
15 A |
Number of Poles |
2 |
Number of Wires |
3 |
Voltage |
125 VAC |
Phase |
1 |
Connection Type |
Duplex Receptacle |
USB |
No |
GFCI |
Yes |
Multimedia Outlet |
No |
Color |
White |
Isolated Ground |
No |
Tamper Resistant |
No |
Illuminated |
No |
Weather Resistant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Cord Grip, 1/2in., 0.38-0.50in. Dia,
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.38 " |
Maximum Cable Diameter (in) |
0.5 " |
Minimum Cable Diameter (mm) |
9.65 mm |
Maximum Cable Diameter (mm) |
12.7 mm |
Cable Diameter (in) |
0.38-0.5 " |
Cable Diameter (mm) |
9.65-12.7 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DISCONNECT, 30A UNFUSED, 4X, W/AC
Specifications
Specifications
Poles |
3 |
Current Rating |
30 A |
Voltage AC |
600 VAC |
Operator Type |
Selector - Red |
Mounting |
Wall |
UL Class |
UL98 |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 600V 3PH |
15 hp |
Max HP 120V 1P |
1 hp |
Max HP 240V 1P |
3 hp |
Fusible |
No |
Enclosure Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HBLI45123
Product Description
White Industrial Reel, UL Type 1,
Specifications
Specifications
Cable Length |
45 ' |
Voltage Rating |
250 VAC |
Current Rating |
20 A |
Wire Gauge |
12/3 AWG |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CONN, NEMA L5-20R, 20A 125V, YL
Specifications
Specifications
Current Rating |
20 A |
Number of Poles |
2 |
Number of Wires |
3 |
Connection Type |
Connector |
Watertight |
Yes |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Yellow |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PLUG, NEMA L5-20P, 20A 125V, YL
Specifications
Specifications
Current Rating |
20 A |
Number of Poles |
2 |
Number of Wires |
3 |
Phase |
1 |
Watertight |
Yes |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Yellow |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HBL2321
Hubbell Plugs & Receptacles
Product Description
LKG PLUG, 20A 250V, L6-20P, B/W
Specifications
Specifications
Current Rating |
20 A |
Number of Poles |
2 |
Number of Wires |
3 |
Phase |
1 |
Connection Type |
Plug |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black, White |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SAFETY SPRING, 40 LB
Specifications
Specifications
Composition |
Galvanized Steel |
Exposure Rating |
Indoor |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HBLDS6
Hubbell Disconnect Switches
Product Description
DISCONNECT, 60A UNFUSED, 4X
Specifications
Specifications
Poles |
3 |
Current Rating |
60 A |
Voltage AC |
600 VAC |
Operator Type |
Selector - Red |
Mounting |
Wall |
UL Class |
UL98 |
Max HP 230/240V 3PH |
30 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 600V 3PH |
50 hp |
Max HP 120V 1P |
7.5 hp |
Max HP 240V 1P |
15 hp |
Fusible |
No |
Enclosure Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
073041278
Product Description
SGL EYE, BUS DROP GRIP, .43-.56in.
Specifications
Specifications
Min Cord Diameter |
0.43 " |
Max Cord Diameter |
0.56 " |
Approx. Break Strength |
550 lbs |
Mesh Length |
4.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved