The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
IDEAL Industries
-
89-610
IDEAL Industries Terminal Blocks, 89-barrier Series
Product Description
TERMINAL BLOCK 12 POLE
Specifications
Specifications
UL Current |
30 A |
UL Voltage |
300 VAC |
CSA Current |
20 A |
CSA Voltage |
400 VAC |
Color |
White |
Mounting Type |
Surface Mount |
-
31-601
IDEAL Industries Miscellaneous
Product Description
Duct Seal, 1 Lb
-
85-396
IDEAL Industries Miscellaneous
Product Description
RJ-45 8 POS 8 CONTCT MOD PLUGS/
-
30-076
IDEAL Industries Terminals, Wire-Nut Series
Product Description
WIRENUT 76B RED, 100/BX
Specifications
Specifications
Max Voltage |
600 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Copper |
Color |
Red |
Style |
Standard |
Package Quantity |
100 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
-
30-340
IDEAL Industries Terminals, Twister Series
Product Description
TWISTER LT 340 LT BLUE, 100/BX
Specifications
Specifications
Max Voltage |
600 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Copper |
Color |
Blue |
Style |
Wing |
Package Quantity |
100 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
-
30-452
IDEAL Industries Terminals, Wing-Nut Series
Product Description
WINGNUT 452 RED, 100/BOX
Specifications
Specifications
Max Voltage |
600 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Copper |
Color |
Red |
Style |
Wing |
Package Quantity |
100 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
-
35-941
IDEAL Industries Miscellaneous
Product Description
3/16in. SLOTTED-#1 PHILLIPS BIT
-
45-260
IDEAL Industries Miscellaneous
Product Description
T-CUTTER LITE
-
78-0108
IDEAL Industries Miscellaneous
Product Description
MAGNETIC BIT HOLDER 6in., CARDED
-
85-133
IDEAL Industries Miscellaneous
Product Description
3-WAY SPLITTER 5-1 GHZ
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved