The store will not work correctly when cookies are disabled.
-
Product Description
Legend Plate, 22mm, Start,
Specifications
Specifications
Switch Type |
Pushbutton |
Hole Size |
22 mm |
Legend Location |
Top |
Height |
1.75 " |
Width |
1.14 " |
-
Product Description
Button Cap, Wht, Ext
Specifications
Specifications
Type |
Pushbutton |
Color |
White |
-
MFG Item Number
AP2M222-Y
Product Description
Pilot Light, Ylw, 24VDC Direct, LED
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
12 mm |
Lamp Type |
LED |
Lens Color |
Yellow |
Nominal Lamp Voltage |
24 VDC |
IP Rating |
IP65 |
Depth Behind Panel |
0.85 " |
-
Product Description
Legend Plate, 30mm, Hand/Off/Auto,
Specifications
Specifications
Switch Type |
3-Position Selector Switch |
Hole Size |
30 mm |
Legend Location |
Top |
Height |
1.95 " |
Width |
1.95 " |
-
Product Description
Legend Plate, 30mm, Hand/Off/Auto,
Specifications
Specifications
Switch Type |
3-Position Selector Switch |
Hole Size |
30 mm |
Legend Location |
Top |
Height |
2.24 " |
Width |
2.03 " |
-
Product Description
Connector, for Surface Mounting of
-
MFG Item Number
RR2P-UDC110V
Product Description
RELAY, DPDT, 10A, 110VDC
Specifications
Specifications
Published Coil Voltage |
110 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
Round Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Silver |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Nominal Coil Voltage |
125 VDC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
-
MFG Item Number
ALW4BLU-G
Product Description
LENS, GRN, 40mm MUSH
-
MFG Item Number
HA1A-B3-G
Product Description
LENS, GREEN, 30MM, FOR 16MM BUTTON
Specifications
Specifications
Type |
Mushroon Button |
For Use With |
Non Illuminated Push Buttons |
Color |
Green |
-
Product Description
Legend Plate, 22mm, in.ON OFFin., Half
Specifications
Specifications
Switch Type |
2-Position Selector Switch |
Hole Size |
22 mm |
Legend Location |
Top |
Height |
1.57 " |
Width |
1.13 " |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved