The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
KB Electronics
-
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
12 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
8 A |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
32-105 °F |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
12 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
3 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBMM-125
KB Electronics Drives, KBMM Series
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
12 A |
Output Armature Voltage (DC) |
90 VDC |
Max HP @ 90 VDC Armature |
1.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
8 A |
Nominal Input VAC |
120 VAC |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-113 °F |
Nominal Armature VDC |
90 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBWC-23K
KB Electronics Triac Controls, KBWC Series
Product Description
AC Motor Control, 2.5A/240VAC Max,
Specifications
Specifications
AC Line Voltage |
230 VAC |
Max Current @ 25 Deg. Celsius |
2.5 A |
Enclosure |
Wall Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KBMA-24DW/FSR
Product Description
NEMA-1 AC INVERTER, 115/230 VAC 1P,
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
3.6 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP50 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
98-132 VAC, 177-264 VAC |
Max Frequency |
60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBVF-24D
KB Electronics Drives, KBVF Series
Product Description
KB Electronics
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
Yes |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
98-132 VAC, 177-264 VAC |
Max Frequency |
60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBIC-240
KB Electronics Drives, KBIC Series
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
9 A |
Output Armature Voltage (DC) |
180 VDC |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
6 A |
Nominal Input VAC |
240 VAC |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-113 °F |
Nominal Armature VDC |
180 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBWC-13K
KB Electronics Triac Controls, KBWC Series
Product Description
AC Motor Control, 2.5A/115VAC Max,
Specifications
Specifications
AC Line Voltage |
115 VAC |
Max Current @ 25 Deg. Celsius |
2.5 A |
Enclosure |
Wall Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KBAC-291PGRAY
Product Description
AC NEMA-4X Hybrid Inverter
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
9 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
Yes |
Operator Controls |
Built In |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
177-264 VAC |
Max Frequency |
60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBRG-255
KB Electronics Drives, KBRG Series
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
38 A |
Output Armature Voltage (DC) |
180 VDC |
Max HP @ 180 VDC Armature |
5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
26 A |
Nominal Input VAC |
240 VAC |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
32-122 °F |
Nominal Armature VDC |
180 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
Output Field Current (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved