The store will not work correctly when cookies are disabled.
-
MFG Item Number
119458.00
Product Description
119458.00..1.5HP..3490RPM.56J.TEFC.2
Specifications
Specifications
Type |
Washdown Duty |
RPM |
2,890 RPM |
Phase |
3 |
Frequency |
50 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face |
Efficiency % |
84 % |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
119561.00
Product Description
..1HP..1800RPM.56.TEFC.230/460V.3PH.
Specifications
Specifications
Type |
Brake Motors |
RPM |
1,450 RPM |
Phase |
3 |
Frequency |
50 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
85.5 % |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
119975.00
Product Description
1HP..1725RPM.56.TENV.230/460V.3PH.60
Specifications
Specifications
Type |
Washdown Duty |
RPM |
1,750 RPM |
Phase |
3 |
Frequency |
50 Hz |
Enclosure |
Totally Enclosed Non-Ventilated |
Mounting Type |
C-Face |
Efficiency % |
85.5 % |
Full Load Current |
2.8 A |
Service Factor |
1.15 |
Composition |
Stainless Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125006.00
Product Description
...6:1.300RPM.10LBIN.1/17HP.30...DC GE
Specifications
Specifications
Output Speed |
300 RPM |
Nominal Ratio (:1) |
6 |
Nominal Torque |
10 in-lbs |
Mounting |
Standard |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
0.8 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
108022.00
Product Description
Motor, 1HP, 90V, 1750RPM TEFC DC
Specifications
Specifications
Base RPM |
1,750 RPM |
Frame |
S56C |
Armature Voltage |
90 V |
Armature Current |
10 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Mounting Type |
Face |
Service Factor |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
108371.00
Product Description
Motor, 1.5HP, 180V, 1800RPM IP54
Specifications
Specifications
Base RPM |
1,800 RPM |
Frame |
80D |
Armature Voltage |
180 V |
Armature Current |
9 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Mounting Type |
Face |
Service Factor |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
003042.02
Product Description
Capacitor, 7.5ufd, 250VAC
-
MFG Item Number
003049.11
Product Description
CAPACITOR, 351-430 MFD, 330VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
900015.03
Product Description
Brush
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1760012.00
Product Description
Conduit Box
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved