The store will not work correctly when cookies are disabled.
-
Product Description
GSU 06/24-2-S8, Ultrasonic forked
Specifications
Specifications
Operating Voltage |
10-30 VDC |
Sensing Type |
Fork |
Output Type |
NPN, PNP |
Connection Type |
4 Pin M8 Connector |
Status Indicator |
Yes |
Body Composition |
Metallic |
Max Load Current |
0.1 A |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50109290
Leuze Sensors, ODSL 96B-TOF Series
Product Description
ODSL 96B M/C6-S12, Optical distance
Specifications
Specifications
Type |
Optical Distance Sensor |
Light Source |
Laser-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Connection Type |
5 Pin M12 Connector |
Composition |
Metallic |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50125752
Leuze Photoelectric Sensors, RK46C VarOS Series
Product Description
RK46C.DXL3/4P-M12, Unpolarized
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
17 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
250 Hz |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Diffuse sensor with background
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50109697
Leuze Inductive Proximity, IS 218 Series
Product Description
IS 218MM/4NO-8N0-S12, Inductive
Specifications
Specifications
Power Type |
DC |
Range |
6.4 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50127012
Leuze Photoelectric Sensors, PRK46C Series
Product Description
Sensor, Photoelectric, Polarized
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
98.42 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
500 Hz |
Polarization Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PRK18B.T2/PX-M12
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
15.74 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Operating Mode |
Dark On |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Metallic |
Switching Frequency |
1,500 Hz |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50116858
Leuze Photoelectric Sensors, PRK 318B Series
Product Description
PRK318B/4P, Polarized
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
19.68 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
Polarization Filter |
Yes |
-
Product Description
HT3C.S/6G-M8, Diffuse sensor with
Specifications
Specifications
Power Type |
DC |
Beam Type |
Laser |
Max Range |
7.87 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M8 Connector |
Output Type |
Push-Pull |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
1,000 Hz |
Scan Type |
Background Suppression |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Polarized retro-reflective
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved