The store will not work correctly when cookies are disabled.
-
91321
MARS Contactors, 910 Series
Product Description
DP Contactor, 2-P N/O, 24VAC Coil
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
30 A |
Poles |
2 NO |
Termination |
Screw |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
Yes |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Contactor, 3-P, 40A, 208-240VAC Coil
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
3P 40A 120V BOX LUG TERM
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
61347
MARS Contactors, Centurion 2000 Class 45 Series
Series
Centurion 2000 Class 45
Product Description
2P 30A 208-240V QC & SC TERM
Specifications
Specifications
Nominal Coil Voltage |
240 VAC |
Coil Voltage |
240 VAC |
Inductive Current Rating |
30 A |
Poles |
2 NO |
Termination |
Screw |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
Yes |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
135 A |
Locked Rotor 600V |
110 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
61346
MARS Contactors, Centurion 2000 Class 45 Series
Series
Centurion 2000 Class 45
Product Description
DP Contactor, 2P, 120VAC Coil,
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
30 A |
Poles |
2 NO |
Termination |
Screw |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
Yes |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
135 A |
Locked Rotor 600V |
110 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DC Contactor, 3-P N/O, 24VAC Coil,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
61470
MARS Contactors, Centurion 2000 Class 42 Series
Series
Centurion 2000 Class 42
Product Description
3P 60A 24V BOX LUG TERM
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
60 A |
Poles |
3 NO |
Termination |
Screw |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 230/240V 3PH |
20 hp |
Max HP 460/480V 3PH |
40 hp |
Max HP 575/600V 3PH |
40 hp |
Locked Rotor 240/277V |
360 A |
Locked Rotor 480V |
300 A |
Locked Rotor 600V |
240 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
61461
MARS Contactors, Centurion 2000 Class 42 Series
Series
Centurion 2000 Class 42
Product Description
3P 50A 120V BOX LUG TERM
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
50 A |
Poles |
3 NO |
Termination |
Screw |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
30 hp |
Locked Rotor 240/277V |
300 A |
Locked Rotor 480V |
250 A |
Locked Rotor 600V |
200 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
61481
MARS Contactors, Centurion 2000 Class 42 Series
Series
Centurion 2000 Class 42
Product Description
3P 75A 120V BOX LUG TERM
Specifications
Specifications
Nominal Coil Voltage |
240 VAC |
Coil Voltage |
240 VAC |
Inductive Current Rating |
75 A |
Poles |
3 NO |
Termination |
Screw |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
40 hp |
Max HP 575/600V 3PH |
40 hp |
Locked Rotor 240/277V |
450 A |
Locked Rotor 480V |
375 A |
Locked Rotor 600V |
300 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
61482
MARS Contactors, Centurion 2000 Class 42 Series
Series
Centurion 2000 Class 42
Product Description
3P 75A 208-240V BOX LUG TERM
Specifications
Specifications
Nominal Coil Voltage |
240 VAC |
Coil Voltage |
240 VAC |
Inductive Current Rating |
75 A |
Poles |
3 NO |
Termination |
Screw |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
Yes |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
40 hp |
Max HP 575/600V 3PH |
40 hp |
Locked Rotor 240/277V |
450 A |
Locked Rotor 480V |
375 A |
Locked Rotor 600V |
300 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved