The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NVENT ERIFLEX, ERICO
-
569050
NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
Product Description
Distribution Block, 1-P, 335A, DIN,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
335 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
11 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
400 kcmil-3/0 AWG |
Output Wire Range |
(2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569040
NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
Product Description
Distribution Block, 1-P, 255A, DIN,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
255 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
11 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
250 kcmil-6 AWG |
Output Wire Range |
(2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569010-3
NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
Product Description
Distribution Block, 3-P, 85A, DIN
Specifications
Specifications
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
85 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
4-16 AWG |
Output Wire Range |
(4) 8-16 AWG, (2) 4-16 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569010
NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
Product Description
Distribution Block, 1-P, 85A, DIN,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
85 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
4-16 AWG |
Output Wire Range |
(4) 8-16 AWG, (2) 4-16 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563480
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 290A Max, 300mm Long,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
22.5 mm |
Thickness (mm) |
3.5 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.886 " |
Thickness (in) |
0.138 " |
Width (in) |
1.575 " |
Width (mm) |
40 mm |
Max Current |
290 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
557855
NVENT ERIFLEX, ERICO Terminal Blocks, PDR Series
Product Description
DIN Rail, 35mmWX7mmHX2 Meter, Small
Specifications
Specifications
Length |
2 m |
Width (mm) |
35 mm |
Perforated |
Yes |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569020-3
NVENT ERIFLEX, ERICO Power Distribution Blocks, UDJ Series
Product Description
Distribution Block, 3-P, 150A, DIN
Specifications
Specifications
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
150 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
1/0-8 AWG |
Output Wire Range |
4-10 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569030-3
NVENT ERIFLEX, ERICO Power Distribution Blocks, UDJ Series
Product Description
Distribution Block, 3-P, 200A, DIN,
Specifications
Specifications
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
200 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
3/0-8 AWG |
Output Wire Range |
4-10 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563740
NVENT ERIFLEX, ERICO Power Distribution Blocks, TD Series
Product Description
Distribution Block, TD40A
Specifications
Specifications
Number of Poles |
4 |
Voltage Rating (AC) |
500 VAC |
Current Rating (AC) |
40 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
11 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
6-10 AWG |
Output Wire Range |
12-16 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556600
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 40A Max, 150mm Long,
Specifications
Specifications
Length (mm) |
150 mm |
Hole Diameter (mm) |
6.5 mm |
Thickness (mm) |
1.1 mm |
Length (In) |
5.91 " |
Hole Diameter (in) |
0.256 " |
Thickness (in) |
0.043 " |
Width (in) |
0.512 " |
Width (mm) |
13 mm |
Max Current |
40 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
Number of Inputs per Pole
Number of Outputs per Pole
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved