The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NVENT ERIFLEX, ERICO
-
559694
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 3in. Height, 3/8in.-16 x 5/8i
Specifications
Specifications
Face Diameter (in) |
2.08 " |
Voltage Rating (AC) |
4,100 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
52.83 mm |
Height (in) |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569030-3
NVENT ERIFLEX, ERICO Power Distribution Blocks, UDJ Series
Product Description
Distribution Block, 3-P, 200A, DIN,
Specifications
Specifications
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
200 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
3/0-8 AWG |
Output Wire Range |
4-10 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563740
NVENT ERIFLEX, ERICO Power Distribution Blocks, TD Series
Product Description
Distribution Block, TD40A
Specifications
Specifications
Number of Poles |
4 |
Voltage Rating (AC) |
500 VAC |
Current Rating (AC) |
40 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
11 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
6-10 AWG |
Output Wire Range |
12-16 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556600
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 40A Max, 150mm Long,
Specifications
Specifications
Length (mm) |
150 mm |
Hole Diameter (mm) |
6.5 mm |
Thickness (mm) |
1.1 mm |
Length (In) |
5.91 " |
Hole Diameter (in) |
0.256 " |
Thickness (in) |
0.043 " |
Width (in) |
0.512 " |
Width (mm) |
13 mm |
Max Current |
40 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
557950
NVENT ERIFLEX, ERICO Terminal Blocks, PDR Series
Product Description
DIN Rail, 35mmwx15mmHx2 Meter, Perf,
Specifications
Specifications
Length |
2 m |
Width (mm) |
35 mm |
Perforated |
Yes |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
557850
NVENT ERIFLEX, ERICO Terminal Blocks, PDR Series
Product Description
DIN Rail, 35mmWx7.5mmHx 2 Meter, Per
Specifications
Specifications
Length |
2 m |
Width (mm) |
35 mm |
Perforated |
Yes |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569150
NVENT ERIFLEX, ERICO Miscellaneous
Product Description
JUMPER FSJ
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569030
NVENT ERIFLEX, ERICO Power Distribution Blocks, UDJ Series
Product Description
Distribution Block, 1-P, 200A, DIN,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
200 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
3/0-8 AWG |
Output Wire Range |
4-10 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559650
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-3/8in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
1.43 " |
Voltage Rating (AC) |
750 V |
Max Wk Load (Tensile) |
2,300 lbs |
Max Wk Load (Cantilever) |
1,200 lbs |
Face Diameter (mm) |
36.32 mm |
Height (in) |
1.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548480
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 35mm Hgt, M8 Thread
Specifications
Specifications
Face Diameter (in) |
1.33 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
2,472 lbs |
Max Wk Load (Cantilever) |
1,798 lbs |
Face Diameter (mm) |
34 mm |
Height (in) |
1.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved