The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NVENT ERIFLEX, ERICO
-
559687
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-1/4in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
2.13 " |
Voltage Rating (AC) |
2,700 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
54.1 mm |
Height (in) |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
568661
NVENT ERIFLEX, ERICO Grounding, EB Series
Product Description
Ground Bar, 60-Position, EB 60
Specifications
Specifications
Number of Taps |
60 |
Includes Mounting Block |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559682
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2in. Height, 5/16in.-18x1/2in
Specifications
Specifications
Face Diameter (in) |
1.65 " |
Voltage Rating (AC) |
2,300 V |
Max Wk Load (Tensile) |
3,000 lbs |
Max Wk Load (Cantilever) |
1,200 lbs |
Face Diameter (mm) |
41.91 mm |
Height (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
561136
NVENT ERIFLEX, ERICO Power Distribution Blocks, SBLL Series
Product Description
Power Terminal SBLL800
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
1,000 VAC |
Current Rating (AC) |
800 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
2 |
Line/Load Connection |
Stud/Stud |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
500 kcmil-4 AWG |
Output Wire Range |
500 kcmil-4 AWG |
Includes Cover |
Yes |
IP Rating |
IP20 |
Color |
White |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569252
NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
Product Description
Distribution Block, 1-P, 400A Max,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
1,000 VAC |
Current Rating (AC) |
400 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
12 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
3/0 AWG-400 kcmil |
Output Wire Range |
6-14 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548700
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 25mm Hgt, M5 Thread
Specifications
Specifications
Face Diameter (in) |
0.71 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
674 lbs |
Max Wk Load (Cantilever) |
359 lbs |
Face Diameter (mm) |
18 mm |
Height (in) |
0.98 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559695
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 3-1/4in. Height, 1/2in.-13 x
Specifications
Specifications
Face Diameter (in) |
2.06 " |
Voltage Rating (AC) |
4,500 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
52.32 mm |
Height (in) |
3.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559683
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-1/8in. Height, 3/8in.-16x
Specifications
Specifications
Face Diameter (in) |
2.14 " |
Voltage Rating (AC) |
2,500 V |
Max Wk Load (Tensile) |
3,000 lbs |
Max Wk Load (Cantilever) |
1,300 lbs |
Face Diameter (mm) |
54.36 mm |
Height (in) |
2.125 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563910
NVENT ERIFLEX, ERICO Power Distribution Blocks, BD Series
Product Description
Distribution Block, 4-P, 100A Max
Specifications
Specifications
Number of Poles |
2 |
Voltage Rating (AC) |
500 VAC |
Current Rating (AC) |
100 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
13 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
4-8 AWG |
Output Wire Range |
(6) 12-16 AWG, (7) 10-14 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
534015
NVENT ERIFLEX, ERICO Wire & Cable, Eriflex Flexibar Series
Product Description
Eriflex Flexibar Advanced 2 m
Specifications
Specifications
Nominal Length |
78.74 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
400 A |
Length |
2 m |
Height |
10 mm |
Width |
20 mm |
Nominal Height |
0.39 " |
Nominal Width |
0.79 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved