Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 3572

Set Ascending Direction
  1. 17111000010
    17111000010
    Pfannenberg Thermostats, FLZ520 Series
    Item Number
    17111000010
    MFG Item Number
    17111000010
    Series
    FLZ520
    Product Description
    Thermostat, 32-140 Deg F, FLZ 520,
    Specifications
    Specifications
    Type Mechanical
    Operating Voltage 240 VAC
    Nominal Voltage 240 VAC
    Setting Range -4-179 °F
    IP Rating IP20
    Contact Type Snap-Action
    Operating Temperature -4-179 °F
    Storage Temperature -4-179 °F
    Engineering Units Fahrenheit
    Application Heating
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 18611600031
    18611600031
    Pfannenberg Fans
    Item Number
    18611600031
    MFG Item Number
    18611600031
    Product Description
    Replacement Filter, 5/Pk, 170x170 MM
    Specifications
    Specifications
    Application Replacement Filter
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 18611600029
    18611600029
    Pfannenberg Fans
    Item Number
    18611600029
    MFG Item Number
    18611600029
    Product Description
    Replacement Filter, 5/Pk, 150g/m2
    Specifications
    Specifications
    Depth 0.29 "
    Width 3.24 "
    Application Replacement Filter
    Height 3.24 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 11611801055
    11611801055
    Pfannenberg Fans, PF11000 Series
    Item Number
    11611801055
    MFG Item Number
    11611801055
    Series
    PF11000
    Product Description
    Filter Fan, 24VDC, Lt Gray Grille,
    Specifications
    Specifications
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Air Flow 17 CFM
    Air Flow w/Filter 11 CFM
    Current Rating 0.1 A
    Power Consumption 2.4 W
    Noise Level 33 dB
    Connection Type Wire Leads
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP54
    Operating Temp Range (F) 5-131 °F
    Nominal Size 4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 18611600011
    18611600011
    Pfannenberg Fans
    Item Number
    18611600011
    MFG Item Number
    18611600011
    Product Description
    Replacement Filter, 5/Pk, 150g/m2
    Specifications
    Specifications
    Application Replacement Filter
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 11642154055
    11642154055
    Pfannenberg Fans, PF42500 Series
    Item Number
    11642154055
    MFG Item Number
    11642154055
    Series
    PF42500
    Product Description
    Filter Fan, 115VAC, Lt Gray Grille,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 94 CFM
    Air Flow w/Filter 67 CFM
    Current Rating 0.25 A
    Power Consumption 18 W
    Noise Level 40 dB
    Connection Type Box Lugs
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Nominal Size 9 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 11677154055
    11677154055
    Pfannenberg Fans
    Item Number
    11677154055
    MFG Item Number
    11677154055
    Product Description
    Filter Fan, 115VAC, Lt Gray Grille,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 18810000012
    18810000012
    Pfannenberg Miscellaneous
    Item Number
    18810000012
    MFG Item Number
    18810000012
    Product Description
    PCBA SC 230/400AC Spare Part
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 11666154050
    11666154050
    Pfannenberg Fans
    Item Number
    11666154050
    MFG Item Number
    11666154050
    Product Description
    Filter Fan, 115VAC, Black Grille
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 462 CFM
    Air Flow w/Filter 295 CFM
    Current Rating 0.96 A
    Power Consumption 110 W
    Noise Level 63 dB
    Connection Type Box Lugs
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Nominal Size 12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 11611151050
    11611151050
    Pfannenberg Fans, PF11000 Series
    Item Number
    11611151050
    MFG Item Number
    11611151050
    Series
    PF11000
    Product Description
    Filter Fan, 115VAC, Black Grille
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 17 CFM
    Air Flow w/Filter 11 CFM
    Current Rating 0.15 A
    Power Consumption 12 W
    Noise Level 33 dB
    Connection Type Wire Leads
    Airflow Monitor No
    Bearing Type Sleeve
    IP Rating IP54
    Operating Temp Range (F) 5-131 °F
    Nominal Size 4 "