The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Pfannenberg
-
MFG Item Number
11666154055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
462 CFM |
Air Flow w/Filter |
295 CFM |
Current Rating |
0.96 A |
Power Consumption |
110 W |
Noise Level |
63 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18611600030
Product Description
Filter, 119 CM / 5 pack
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18611600001
Product Description
Replacement Filter, 5/Pk, 150g/m2
Specifications
Specifications
Application |
Replacement Filter |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11643154050
Product Description
Filter Fan, 115VAC, Black Grille
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
169 CFM |
Air Flow w/Filter |
142 CFM |
Current Rating |
0.5 A |
Power Consumption |
40 W |
Noise Level |
42 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18881500001
Product Description
DTS 32xx AL Filter Clip Assy
Specifications
Specifications
Application |
Filter Kit |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11677154053
Product Description
Filter Fan, 115VAC, Black Grille
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18881500005
Product Description
Filter, Alu for DTS 3061
Specifications
Specifications
Application |
Filter Kit |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11611801050
Product Description
Filter Fan, 24VDC, Black Grille,
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
17 CFM |
Air Flow w/Filter |
11 CFM |
Current Rating |
0.1 A |
Power Consumption |
2.4 W |
Noise Level |
33 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP54 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11632154055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
65 CFM |
Air Flow w/Filter |
38 CFM |
Current Rating |
0.24 A |
Power Consumption |
20 W |
Noise Level |
40 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11730004055
Product Description
Exhaust Filter, Lt Gray Grille
Specifications
Specifications
Depth |
1.65 " |
Width |
7.95 " |
Application |
Exhaust Filter |
Height |
8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved