The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Pfannenberg
-
MFG Item Number
17111000010
Product Description
Thermostat, 32-140 Deg F, FLZ 520,
Specifications
Specifications
Type |
Mechanical |
Operating Voltage |
240 VAC |
Nominal Voltage |
240 VAC |
Setting Range |
-4-179 °F |
IP Rating |
IP20 |
Contact Type |
Snap-Action |
Operating Temperature |
-4-179 °F |
Storage Temperature |
-4-179 °F |
Engineering Units |
Fahrenheit |
Application |
Heating |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18611600031
Product Description
Replacement Filter, 5/Pk, 170x170 MM
Specifications
Specifications
Application |
Replacement Filter |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18611600029
Product Description
Replacement Filter, 5/Pk, 150g/m2
Specifications
Specifications
Depth |
0.29 " |
Width |
3.24 " |
Application |
Replacement Filter |
Height |
3.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11611801055
Product Description
Filter Fan, 24VDC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
17 CFM |
Air Flow w/Filter |
11 CFM |
Current Rating |
0.1 A |
Power Consumption |
2.4 W |
Noise Level |
33 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP54 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18611600011
Product Description
Replacement Filter, 5/Pk, 150g/m2
Specifications
Specifications
Application |
Replacement Filter |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11642154055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
94 CFM |
Air Flow w/Filter |
67 CFM |
Current Rating |
0.25 A |
Power Consumption |
18 W |
Noise Level |
40 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11677154055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18810000012
Product Description
PCBA SC 230/400AC Spare Part
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11666154050
Product Description
Filter Fan, 115VAC, Black Grille
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
462 CFM |
Air Flow w/Filter |
295 CFM |
Current Rating |
0.96 A |
Power Consumption |
110 W |
Noise Level |
63 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11611151050
Product Description
Filter Fan, 115VAC, Black Grille
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
17 CFM |
Air Flow w/Filter |
11 CFM |
Current Rating |
0.15 A |
Power Consumption |
12 W |
Noise Level |
33 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP54 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved