The store will not work correctly when cookies are disabled.
-
772100
Pilz Safety Relays, PNOZmulti 2 Series
Product Description
Safety Relay, PNOZ m B0, Expandable
Specifications
Specifications
Mounting |
DIN Rail |
Terminal Style |
Plug-In |
Power Consumption (DC) |
0.8 W |
Supply Voltage |
24 VDC |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750104
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, PNOZ s4, 24VDC, Screw
Specifications
Specifications
Type |
PNOZ S4 |
Supply Voltage |
24 VDC |
Power Consumption (DC) |
2.5 W |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Torque Setting |
0.5 Nm |
Mounting |
DIN Rail |
Semiconductor Out Signal |
PLC Input |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN cs3.1 M12/8-0.15m 1switch
Specifications
Specifications
Guard Locking |
No |
Outputs |
2 Semiconductor |
Switch On Distance |
8 mm |
Switch Off Distance |
20 mm |
Operating Voltage |
24 VDC |
Connection Type |
8 Pin M12 Connector |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN cs3.1p /PSEN cs3.1 1unit
Specifications
Specifications
Guard Locking |
No |
Outputs |
2 Semiconductor |
Switch On Distance |
8 mm |
Switch Off Distance |
20 mm |
Operating Voltage |
24 VDC |
Connection Type |
8 Pin M8 Connector |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750103
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, 24VDC COIL, 2xN/O,
Specifications
Specifications
Type |
PNOZ S3 |
Supply Voltage |
24 VDC |
Power Consumption (DC) |
2.5 W |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Torque Setting |
0.5 Nm |
Mounting |
DIN Rail |
Semiconductor Out Signal |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN op4S-1-1
Specifications
Specifications
Safety Rated |
Yes |
Supply Voltage |
20-30 VDC |
Response Time |
1 ms |
Muting |
No |
EN/IEC 61496-1/-2 |
Type 4 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750156
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, PNOZ S 6.1 C, 48-240V
Specifications
Specifications
Type |
PNOZ S6.1 |
Power Consumption (DC) |
3.5 W |
Power Consumption (AC) |
7 VA |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Semiconductor Out Signal |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PNOZ m EF Multi Link
Specifications
Specifications
Type |
PNOZMULTI |
Supply Voltage |
24 VDC |
Power Consumption (DC) |
2.5 W |
Terminal Style |
Plug-In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
774133
Pilz Safety Relays, PNOZELOG Series
Product Description
Safety Relay, 24VDC, PNOZ E1.1P,
Specifications
Specifications
Type |
PNOZ E1.1P |
Supply Voltage |
24 VDC |
Instantaneous Contacts |
2NO |
Termination |
Screw |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
540080
Pilz Safety Switches, PSENCODE Series
Product Description
PSEN CS1.1 1 ACTUATOR 1 UNIT
Specifications
Specifications
Guard Locking |
No |
Outputs |
2 Semiconductor |
Switch On Distance |
15 mm |
Switch Off Distance |
40 mm |
Operating Voltage |
24 VDC |
Connection Type |
5 Pin M12 Connector |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved