The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Qualtek Electronics
-
851-03/004
Qualtek Electronics Filters, 850 Series
MFG Item Number
851-03/004
Product Description
FILTER, EMI/RFI, 115/250VAC, 3A
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
3 A |
Max Leakage Current |
0.45 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
851-20/011
Qualtek Electronics Filters, 850 Series
Product Description
FILTER, EMI/RFI, 115/250VAC, 20A
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
20 A |
Max Leakage Current |
0.45 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
848-10/003
Qualtek Electronics Filters, 840 Series
MFG Item Number
848-10/003
Product Description
FILTER
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
10 A |
Max Leakage Current |
0.9 mA |
Max Ambient Temperature |
185 °F |
-
710W-00/03
Qualtek Electronics Plugs & Receptacles
MFG Item Number
710W-00/03
Product Description
CONNECTOR, AC POWER OUTLET IEC 320
Specifications
Specifications
Type |
Straight Connector |
Current Rating |
15 A |
Voltage Rating |
250 VAC |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
849-03/001
Qualtek Electronics Filters, 840 Series
MFG Item Number
849-03/001
Product Description
Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
3 A |
Max Leakage Current |
0.9 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
849-06/002
Qualtek Electronics Filters, 840 Series
MFG Item Number
849-06/002
Product Description
Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
6 A |
Max Leakage Current |
0.9 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
850-03/001
Qualtek Electronics Filters, 850 Series
MFG Item Number
850-03/001
Product Description
Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
3 A |
Max Leakage Current |
1 mA |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
850-20/004
Qualtek Electronics Filters, 850 Series
MFG Item Number
850-20/004
Product Description
FILTER
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
20 A |
Max Leakage Current |
1 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
851-03/003
Qualtek Electronics Filters, 850 Series
MFG Item Number
851-03/003
Product Description
FILTER, EMI/RFI, 115/250VAC, 3A
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
3 A |
Max Leakage Current |
0.45 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
851-05/005
Qualtek Electronics Filters, 850 Series
MFG Item Number
851-05/005
Product Description
FILTER, EMI/RFI, 115/250VAC, 5A
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
5 A |
Max Leakage Current |
0.45 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Power & Electrical
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved