The store will not work correctly when cookies are disabled.
-
CUB5PB00
Red Lion Panel Meters & Gauges, CUB5P Series
Product Description
Process Meter, 5 Digit, 9-28VDC
Specifications
Specifications
Display Digits |
5 |
Power Supply |
9-28 VDC |
Nominal Size |
68 mm |
Analog Output |
None |
Communication |
Optional |
Accuracy |
0.1 % |
Operating Temperature |
-31-167 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXLVD00
Red Lion Panel Meters & Gauges, PAX Series
Product Description
PAX LITE VOLT DC
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
300 V |
Display Digits |
3.5 |
Power Supply |
115/230 VAC |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CUB4V000
Red Lion Panel Meters & Gauges, CUB4V Series
Product Description
Panel Meter, Digital, 3.5 Digit,
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
200 V |
Display Digits |
3.5 |
Power Supply |
9-28 VDC |
Nominal Size |
68 mm |
Analog Output |
None |
Accuracy |
0.1 % |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CUB5PR00
Red Lion Panel Meters & Gauges, CUB5P Series
Product Description
Process Meter, Reflective LCD
Specifications
Specifications
Display Digits |
5 |
Power Supply |
9-28 VDC |
Nominal Size |
68 mm |
Analog Output |
None |
Communication |
Optional |
Accuracy |
0.1 % |
Operating Temperature |
-31-167 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAX2A000
Red Lion Panel Meters & Gauges, PAX2 Series
Product Description
PAX2A ANALOG
Specifications
Specifications
Display Digits |
6 |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXLID00
Red Lion Panel Meters & Gauges, PAX Series
Product Description
PAX LITE CURRENT DC
Specifications
Specifications
Type (Engineering Units) |
AC Amps |
Max Input Signal |
3 A |
Display Digits |
3.5 |
Power Supply |
115/230 VAC |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Universal Analog To Frequency
Specifications
Specifications
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXS0000
Red Lion Panel Meters & Gauges, PAX Series
Product Description
Strain Gage/Bridge Input Meter, 1/8
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
Strain Gauge 240 mV |
Display Digits |
5 |
Power Supply |
85-250 VAC |
Nominal Size |
1/8 DIN |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXLIT00
Red Lion Panel Meters & Gauges, PAX Series
Product Description
PANEL METER
Specifications
Specifications
Type (Engineering Units) |
AC Amps |
Max Input Signal |
5 A |
Display Digits |
3.5 |
Power Supply |
115/230 VAC |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TMPKTJ04
Red Lion Thermocouples, TMPTJ Series
Product Description
TJ PROBE K TYPE, SS .125in.
Specifications
Specifications
Input Type |
Probe |
Probe Length |
12 " |
Probe Diameter |
0.13 " |
Probe Max Temperature |
1,650 °F |
Output Type |
Wire |
Connector Max Temp |
500 °F |
Wire Length |
40 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Process & Instrumentation
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved