The store will not work correctly when cookies are disabled.
-
Item Number
GM00113401000
MFG Item Number
GM00113401000
Product Description
GM 13, 3W40
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ALT0000005000
MFG Item Number
ALT0000005000
Product Description
Assembly Gel Bag 10 ml
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ICT0001000401
MFG Item Number
ICT0001000401
Product Description
Handgrip Pre-comp
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000000490
MFG Item Number
EZ00000000490
Product Description
EzEntry 4 mini/9
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
Yes |
Cable Capacity |
(4) 3.5-16.5 mm |
Cut-Out Dimensions (in) |
1.575 x 1.575 " |
Cut-Out Dimensions (mm) |
40 x 40 mm |
Angle |
Straight |
Split Frame |
No |
IP Rating |
IP55 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CSF0000320035
MFG Item Number
CSF0000320035
Product Description
CF 32
Specifications
Specifications
Nominal Grommet Capacity |
32 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
(2) 6.3 x 1.575 " |
Cut-Out Dimensions (mm) |
(2) 160 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Aluminum |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ALT0000001000
MFG Item Number
ALT0000001000
Product Description
Lubricant 10 ml
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EM00140101000
MFG Item Number
EM00140101000
Product Description
EM 40 10-32
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CRL 4in./9
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C000305401000
MFG Item Number
C000305401000
Product Description
CM 5w40/0
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
EZ00000001007
MFG Item Number
EZ00000001007
Product Description
EzEntry 10/7
Specifications
Specifications
Nominal Grommet Capacity |
6 Small, 1 Large |
Grommets Included |
Yes |
Cable Capacity |
(6) 3.5-16.5 mm, (1) 9.5-32.5 mm |
Cut-Out Dimensions (in) |
3.937 x 1.575 " |
Cut-Out Dimensions (mm) |
100 x 40 mm |
Angle |
Straight |
Split Frame |
No |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved