The store will not work correctly when cookies are disabled.
-
MFG Item Number
01602.0-00
Product Description
PTC Heater, 8W, AC/DC 120-240 V, 30mm, c
Specifications
Specifications
Heating Capacity |
8 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
2 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP32 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
01624.0-03
Stego Enclosure Heaters, RCE 016 Series
MFG Item Number
01624.0-03
Product Description
PTC Heater, 5W, AC/DC 12-30 V, cable 500
Specifications
Specifications
Heating Capacity |
5 W |
Operating Voltage |
12-30 VAC/VDC |
Max Inrush Current |
5.8 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP32 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
14007.0-00
Product Description
PTC Heater HG 140, AC/DC 120-240 V, 100W
Specifications
Specifications
Heating Capacity |
100 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
4.5 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01190.0-01
Product Description
ET 011 Electronic Thermostat, change-ove
Specifications
Specifications
Type |
Electronic |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Setting Range |
32-140 °F |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Change-Over |
Operating Temperature |
32-140 °F |
Storage Temperature |
-49-176 °F |
Engineering Units |
Fahrenheit |
Application |
Heating and Cooling |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
04641.0-00
Stego Enclosure Heaters, HGL 046 Series
MFG Item Number
04641.0-00
Product Description
Fan Heater HGL 046, 230 VAC, 400W
Specifications
Specifications
Heating Capacity |
400 W |
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Heating Element |
Micanite Resistor |
Integral Fan |
Yes |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
08608.0-00
Product Description
Filter Mat - medium (G4), P15/500S, 9.7
Specifications
Specifications
Depth |
2.25 " |
Width |
11.75 " |
Application |
Filter Mat |
Height |
11.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
06020.0-00
Product Description
PTC Heater, AC/DC 120-240V, 150W
Specifications
Specifications
Heating Capacity |
150 W |
Operating Voltage |
120-240 VAC |
Max Inrush Current |
8 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-4-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
03112.9-00
Product Description
Heater Series HV 031, 120 VAC, 50-60Hz,
Specifications
Specifications
Heating Capacity |
400 W |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Heating Element |
High Performance Cartridge |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Hazardous Location |
No |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01804.0-00
Product Description
Filter Fan, 6.93 x 6.93", 118/74 cfm, 23
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
118 CFM |
Air Flow w/Filter |
74 CFM |
Power Consumption |
45 W |
Noise Level |
52 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP54 |
Operating Temp Range (F) |
-49-158 °F |
Nominal Size |
9 " |
-
MFG Item Number
02701.0-00
Product Description
PTC Fan Heater, 230 VAC, 550W, w/ thermo
Specifications
Specifications
Heating Capacity |
650 W |
Operating Voltage |
220-240 VAC |
Nominal Voltage |
240 VAC |
Max Inrush Current |
13 A |
Heating Element |
PTC Resistor |
Integral Fan |
Yes |
Thermostat |
Yes |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
32-140 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved