The store will not work correctly when cookies are disabled.
-
KDRA47L
TCI Line Reactors, KDR Series
Product Description
REACTOR 575V 5HP LOW-Z
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
6.1 A |
Watt Loss |
34.7 W |
HP @ 575 VAC |
5 hp |
Impedance @ 575 VAC |
3 % |
HP @ 600 VAC |
5 hp |
Impedance @ 600 VAC |
3 % |
Mounting |
Surface |
-
Product Description
TCI, KDR, DRIVE OUTPUT REACTOR,
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
3.4 A |
HP @ 480 VAC |
2 hp |
Mounting |
Surface |
-
Product Description
TCI, KDR, DRIVE INPUT REACTOR, 480V,
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
11 A |
Watt Loss |
40 W |
HP @ 480 VAC |
7.5 hp |
Impedance @ 480 VAC |
3 % |
Mounting |
Surface |
-
Product Description
REACTOR, .75HP, 480V, 5pct. IMPEDENCE
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
1.6 A |
Watt Loss |
15 W |
HP @ 480 VAC |
0.75 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
-
Product Description
Reactor, 18A, 2.042mH, 3PH, Open
Specifications
Specifications
Phase |
3 |
Enclosed Unit |
No |
Current Rating |
18 A |
Inductance |
0.002042 H |
Watt Loss |
75 W |
HP @ 480 VAC |
12 hp |
Impedance @ 480 VAC |
5 % |
Mounting |
Surface |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved