The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Temprel Inc
-
Item Number
LT600-E/1.5MM
MFG Item Number
LT600-E/1.5MM
Product Description
E Type Miniature Plug 1.5mm Grommet
Specifications
Specifications
Connector Type |
Plug |
Grommet Size |
1.5 mm |
Maximum Temperature |
392 °F |
-
Item Number
LT600-J/1.5MM
MFG Item Number
LT600-J/1.5MM
Product Description
J Type Miniature Plug 1.5mm Grommet
Specifications
Specifications
Connector Type |
Plug |
Grommet Size |
1.5 mm |
Maximum Temperature |
392 °F |
-
Item Number
LT600-K/1.5MM
MFG Item Number
LT600-K/1.5MM
Product Description
K Type Miniature Plug 1.5mm Grommet
Specifications
Specifications
Connector Type |
Plug |
Grommet Size |
1.5 mm |
Maximum Temperature |
392 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LTJ500-T/2.5MM
MFG Item Number
LTJ500-T/2.5MM
Product Description
T Type Standard Jack 2.5mm Grommet
Specifications
Specifications
Connector Type |
Jack |
Grommet Size |
2.5 mm |
Maximum Temperature |
394 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LTP500-J/2.5MM
MFG Item Number
LTP500-J/2.5MM
Product Description
J Type Standard Plug 2.5mm Grommet
Specifications
Specifications
Connector Type |
Plug |
Grommet Size |
2.5 mm |
Maximum Temperature |
392 °F |
-
MJ500-T
Temprel Inc Thermocouples, 500 Series Series
Product Description
T Type Single Screw Miniature Jack
Specifications
Specifications
Connector Type |
Jack |
Maximum Temperature |
525 °F |
-
MFG Item Number
116BT-125
Product Description
1/16in. MNPT x 0.125in. OD Brass/FEP
Specifications
Specifications
Type |
Fitting |
Connection Size |
1/16 " |
Connection Type |
MNPT |
Sheath Size |
0.13 " |
-
MFG Item Number
116ST-062
Product Description
1/16in. x 0.062in. Fluoropolymer FEP
Specifications
Specifications
Type |
Fitting |
Connection Size |
1/16 " |
Connection Type |
MNPT |
Sheath Size |
0.06 " |
-
Product Description
1/4in. MNPT x 0.188in. OD Stainless
Specifications
Specifications
Type |
Fitting |
Connection Size |
1/4 " |
Connection Type |
MNPT |
Sheath Size |
0.19 " |
-
Product Description
1/4in. MNPT x 0.125in. OD SS/Lava
Specifications
Specifications
Type |
Fitting |
Connection Size |
1/4 " |
Connection Type |
MNPT |
Sheath Size |
0.13 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved