The store will not work correctly when cookies are disabled.
-
Product Description
Alternating Control
Specifications
Specifications
Control Voltage |
120 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 120 VAC |
10 A |
Nominal Control Voltage |
120 VAC |
Max Current |
10 A |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Alternate Relay W/Led
Specifications
Specifications
Control Voltage |
120 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 120 VAC |
10 A |
Nominal Control Voltage |
120 VAC |
Max Current |
10 A |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Contact Configuration |
DPDT (Cross-Wired) |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Alternating Relay
Specifications
Specifications
Control Voltage |
120 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 120 VAC |
10 A |
Nominal Control Voltage |
120 VAC |
Max Current |
10 A |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Contact Configuration |
SPDT |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, 8 Pin
Specifications
Specifications
Number of Connections |
8 |
Max Voltage |
600 V |
Max Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Operate Delay Timer
Specifications
Specifications
Mode of Operation |
Delay Timer |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Remote |
Adjustment Operator |
Digital |
Max Time |
1,023 s |
Voltage (AC) |
40-260 VAC |
Voltage (DC) |
40-260 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Alternating Relay
Specifications
Specifications
Control Voltage |
120 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 120 VAC |
10 A |
Nominal Control Voltage |
120 VAC |
Max Current |
10 A |
Termination |
11-Pin Plug-In |
Mounting |
Plug-In |
Contact Configuration |
DPDT |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Alternating Relay W/Led
Specifications
Specifications
Control Voltage |
120 VAC |
Operation |
2-Channel (Duplexor) |
Contact Rating @ 120 VAC |
10 A |
Nominal Control Voltage |
120 VAC |
Max Current |
10 A |
Termination |
8-Pin Plug-In |
Mounting |
Plug-In |
Contact Configuration |
SPDT |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Operate Delay Timer
Specifications
Specifications
Mode of Operation |
Delay Timer |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
180 s |
Voltage (AC) |
40-260 VAC |
Voltage (DC) |
40-260 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Operate Delay Timer
Specifications
Specifications
Mode of Operation |
Delay Timer |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
60 s |
Voltage (AC) |
40-260 VAC |
Voltage (DC) |
40-260 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Operate Delay Timer
Specifications
Specifications
Mode of Operation |
Delay Timer |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Remote |
Adjustment Operator |
Digital |
Max Time |
1,023 Min |
Voltage (AC) |
40-260 VAC |
Voltage (DC) |
40-260 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Relays
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved