The store will not work correctly when cookies are disabled.
-
Item Number
80.010.4131.0
MFG Item Number
80.010.4131.0
Product Description
Interface Relay, SPDT, 6A, 110VACDC,
Specifications
Specifications
Published Coil Voltage |
116 VAC |
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Cage Clamp |
Enclosure |
Plastic |
Number of Electrical Connections |
1 |
Status Indicator |
Yes |
Diode |
Yes |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
2 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
6 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
34.243.0030.0
MFG Item Number
34.243.0030.0
Product Description
Terminal Block
Specifications
Specifications
Supply Voltage |
5-30 VDC |
Nominal Supply Voltage |
24 VDC |
Output Rating |
0.35 A |
Number of Channels |
1 |
Mounting |
DIN Rail |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
80.010.4000.0
MFG Item Number
80.010.4000.0
Product Description
Relay, SPDT, 6A, 24VDC, DIN Mount,
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Number of Electrical Connections |
1 |
Status Indicator |
Yes |
Diode |
Yes |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
2 A |
Rating @ 220/240/277 VAC |
6 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
6 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
34.243.0008.0
MFG Item Number
34.243.0008.0
Product Description
WT-57.867.0000.0010 75 MA
Specifications
Specifications
Supply Voltage |
5-30 VDC |
Nominal Supply Voltage |
24 VDC |
Output Rating |
0.75 A |
Mounting |
DIN Rail |
Status Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
34.243.0010.0
MFG Item Number
34.243.0010.0
Product Description
WT-NIC-24VDC/4-20MA-FU FUSED
Specifications
Specifications
Supply Voltage |
5-30 VDC |
Nominal Supply Voltage |
24 VDC |
Output Rating |
0.35 A |
Mounting |
DIN Rail |
Status Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
80.010.0005.0
MFG Item Number
80.010.0005.0
Product Description
WRS/ RELAY MODULE/ SPST 1S 250V 5A
Specifications
Specifications
Contacts |
1NO |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Number of Electrical Connections |
1 |
Status Indicator |
Yes |
Diode |
Yes |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
4 A |
Rating @ 220/240/277 VAC |
4 A |
Max Current |
8 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
80.010.0007.0
MFG Item Number
80.010.0007.0
Product Description
WRS/ RELAY MODULE/ SPST 1S 48V 20M
Specifications
Specifications
Contacts |
1NO |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Number of Electrical Connections |
1 |
Status Indicator |
Yes |
Diode |
Yes |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
4 A |
Rating @ 220/240/277 VAC |
4 A |
Max Current |
0.02 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
80.010.0008.0
MFG Item Number
80.010.0008.0
Product Description
WRS/ RELAY MODULE/ SPDT 1W 250V 5A
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Number of Electrical Connections |
1 |
Status Indicator |
Yes |
Diode |
Yes |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
4 A |
Rating @ 220/240/277 VAC |
4 A |
Max Current |
8 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
80.010.0010.0
MFG Item Number
80.010.0010.0
Product Description
WRS/ RELAY MODULE/ SPDT 1N 250V 16A
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Number of Electrical Connections |
1 |
Status Indicator |
Yes |
Diode |
Yes |
Contact Material |
Silver Tin Oxide |
Rating @ 24/28/30 VDC |
16 A |
Rating @ 220/240/277 VAC |
16 A |
Max Current |
16 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
80.010.0011.0
MFG Item Number
80.010.0011.0
Product Description
RELAY MODULE WR1-230-!W-250V4A
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Number of Electrical Connections |
1 |
Status Indicator |
Yes |
Diode |
Yes |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
4 A |
Rating @ 220/240/277 VAC |
4 A |
Max Current |
6 A |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Relays
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved