The store will not work correctly when cookies are disabled.
-
Item Number
70.310.1640.0
MFG Item Number
70.310.1640.0
Product Description
16 POLE/ SCREW CLAMP PLUG INSERT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R1.188.0990.0
MFG Item Number
R1.188.0990.0
Product Description
SNO4063K-A AC/DC 24V (A)
Specifications
Specifications
Type |
SNO 4063K-A |
Power Consumption (DC) |
2 W |
Termination |
Screw |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R1.188.0530.1
MFG Item Number
R1.188.0530.1
Product Description
SNZ4052K-A AC/DC 24V (B)
Specifications
Specifications
Type |
SNZ 4052K-A |
Applications |
Two-Hand Monitoring Type III C |
Power Consumption (DC) |
2.4 W |
Termination |
Screw |
Terminal Style |
Plug-In |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
04.845.0153.0
MFG Item Number
04.845.0153.0
Product Description
9705 A/5/10 B MARKED 1-10
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
81.000.6180.0
MFG Item Number
81.000.6180.0
Product Description
Power Supply, 24VDC, 20A, 3Ph, 480W,
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
340-575 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
90 % |
Operating Temperature |
-22-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
57.504.3755.0
MFG Item Number
57.504.3755.0
Product Description
WK 4 3-6 SIKU V-O
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
10 A |
UL Voltage |
300 VAC |
CSA Current |
10 A |
CSA Voltage |
300 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
-
Item Number
02.125.8302.8
MFG Item Number
02.125.8302.8
Product Description
CONTACT FEMALE PST40I1C B1 1000V
-
Item Number
Y6.111.0053.1
MFG Item Number
Y6.111.0053.1
Product Description
HOUSING FEMALE PST40I1C B1 ZR1
-
Item Number
Y6.112.0053.1
MFG Item Number
Y6.112.0053.1
Product Description
HOUSING MALE PST40I1C S1 ZR1
-
Item Number
34.243.0030.0
MFG Item Number
34.243.0030.0
Product Description
Terminal Block
Specifications
Specifications
Supply Voltage |
5-30 VDC |
Nominal Supply Voltage |
24 VDC |
Output Rating |
0.35 A |
Number of Channels |
1 |
Mounting |
DIN Rail |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved