The store will not work correctly when cookies are disabled.
-
Item Number
CIMR-ZU4A0021FAA
MFG Item Number
CIMR-ZU4A0021FAA
Product Description
Drive
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EZZ020642A
Product Description
V1000/J1000 LED/LCD KEYPAD INST KIT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Keypad, LCD Digital, Standard On
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YS-12
Yaskawa Miscellaneous
Product Description
PC Serial Port Cable for Monitoring
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PG-B3
Yaskawa Miscellaneous
Product Description
Encoder Feedback Option Kit,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
300-073-995
Product Description
FAN MGT4024LB-R10-YS00 0.06A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CIMR-VU4A0002FAA
MFG Item Number
CIMR-VU4A0002FAA
Product Description
Drive, AC, 0.75HP, 480V, 3PH, 1.8A,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.75 hp |
HP (Variable Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
1.8 A |
Amps (Variable Torque Rating) |
2.1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
3.9 " |
Width |
4.25 " |
Height |
5.89 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
300-017-257
Product Description
COOLING FAN FOR CIMR-E7U2011
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SGMPH-04AAE4CD
MFG Item Number
SGMPH-04AAE4CD
Product Description
SGMPH MOTOR. 200V 400W INCR. BRAKE
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.4 kW |
Voltage |
200 VAC |
Servomotor Type |
Flat, Pancake |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
1.27 Nm |
Peak Torque (Nm) |
3.82 Nm |
Peak Torque (in-oz) |
542 in-oz |
Constant Torque (in-oz) |
180 in-oz |
Constant Torque (in-lb) |
11.24 in-lb |
Peak Torque (in-lb) |
33.8 in-lb |
Brake |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Keypad, LED Digital, Remote, NEMA 1
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved