Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 157214

Set Ascending Direction
  1. P2MB3PC100
    P2MB3PC100
    Lovato Circuit Breakers, Miniature Series
    Item Number
    P2MB3PC100
    MFG Item Number
    P2MB3PC100
    Series
    Miniature
    Product Description
    Miniature Circuit Breaker 3P C 100A
    Specifications
    Specifications
    Poles 3
    Current Rating 100 A
    Protection Supplemental
    Trip Curve C
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 480 VAC 10
    kAIC @ 60 VDC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. EP61ULD10
    EP61ULD10
    GE Circuit Breakers
    Item Number
    EP61ULD10
    MFG Item Number
    EP61ULD10
    Product Description
    Circuit Breaker, 1-P, 10A/277VAC, D,
    Increase
    Decrease
    Availability
  3. ST202M-K16
    ST202M-K16
    ABB Circuit Breakers, ST200M Series
    Item Number
    ST202M-K16
    MFG Item Number
    ST202M-K16
    Series
    ST200M
    Product Description
    Circuit Breaker, 2-P, 16A/480V, K,
    Specifications
    Specifications
    Poles 2
    Current Rating 16 A
    Protection Supplemental
    Trip Curve K
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting DIN Rail
    UL Standard 1077
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    kAIC @ 240 VAC 10
    kAIC @ 277 VAC 5
    kAIC @ 480 VAC 10
    kAIC @ 60 VDC 10
    kAIC @ 125 VDC 10
    Terminal Type Screw
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Alarm Switch Optional
    Busbar Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. E92/32
    E92/32
    ABB Fuseblocks & Holders, E 90 Series
    Item Number
    E92/32
    MFG Item Number
    E92/32
    Series
    E 90
    Product Description
    Fuseholder, 2-P, 32A/690V, 10x38mm,
    Specifications
    Specifications
    Microswitch No
    Max Current 32 A
    Voltage 400 V
    Poles 2
    Connection Type Screw Terminal
    Mounting Type DIN Rail Mount
    Composition Thermoplastic
    Trip Indicator No
    Reinforced No
    Enclosed Yes
    Touch Safe Yes
    Water Resistant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. FJTS3K
    FJTS3K
    Cutler Hammer, Div of Eaton Circuit Breakers
    Item Number
    FJTS3K
    MFG Item Number
    FJTS3K
    Product Description
    Terminal Shield
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. KTK-R-2.500
    KTK-R-2.500
    Bussmann Fuses, KTK-R Series
    Item Number
    KTK-R-2.500
    MFG Item Number
    KTK-R-2-1/2
    Series
    KTK-R
    Product Description
    Fuse, 2.500A(2-1/2A), 600V
    Specifications
    Specifications
    Current Rating 2.5 A
    Voltage (AC) 600 V
    Interrupt Rating 200 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.41 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. QOU110
    QOU110
    Square D Circuit Breakers, QO Series
    Item Number
    QOU110
    MFG Item Number
    340371
    Series
    QO
    Product Description
    Thermal Magnetic Circuit Breaker,
    Specifications
    Specifications
    Poles 1
    Current Rating 10 A
    Protection Branch Circuit
    Terminals Included Line and Load
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting Panel
    Neutral Pole No
    kAIC @ 120 VAC 10
    kAIC @ 240 VAC 10
    Terminal Type Box Terminal
    Auxiliary Switch No
    Shunt Trip No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. FR10GR69V30
    FR10GR69V30
    Mersen Fuses
    Item Number
    FR10GR69V30
    MFG Item Number
    FR10GR69V30
    Product Description
    Fuse, 30A, 690VAC, gR, 10x38mm,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. XT1NU3015AFF000XXX
    XT1NU3015AFF000XXX
    ABB Circuit Breakers, Tmax XT Series
    Item Number
    XT1NU3015AFF000XXX
    MFG Item Number
    XT1NU3015AFF000XXX
    Series
    Tmax XT
    Product Description
    Circuit Breaker, 3-P, 15A/480V,
    Specifications
    Specifications
    Poles 3
    Current Rating 15 A
    Max Voltage 600 VAC
    Protection Branch Circuit
    Trip Unit Fixed Thermal / Fixed Magnetic
    Mounting Panel
    UL Standard 489
    CSA Standard 22.2
    IEC Standard 60947-2
    Neutral Pole No
    100% Rated No
    kAIC @ 480 VAC 25
    kAIC @ 600 VAC 18
    Terminal Type Bolt-On
    Auxiliary Switch Optional
    Shunt Trip Optional
    Undervoltage Release Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. KXT1CU-3PC
    KXT1CU-3PC
    ABB Circuit Breakers
    Item Number
    KXT1CU-3PC
    MFG Item Number
    KXT1CU-3PC
    Product Description
    Terminal Lug Kit, 3pcs/PK,