The store will not work correctly when cookies are disabled.
-
MFG Item Number
02541.1-11
Product Description
LED 025 *DC* ECOLINE Light, PIR motion s
Specifications
Specifications
Operating Voltage |
24-48 VDC |
Power Consumption |
5 W |
Mounting Type |
Screw |
Switch Type |
Motion Sensor |
Integrated Receptacle |
No |
Lamp Type |
LED |
Luminosity |
400 Lm |
Housing Material |
Plastic |
Operating Temp Range (F) |
-22-140 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P1614
Wiegmann Enclosures, P Series
Product Description
Inner Panel, Steel, White
Specifications
Specifications
Composition |
Metallic |
Perforated |
No |
Kit with Hardware |
No |
Nominal Height |
16 " |
Nominal Width |
14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AM1868L
Allied Moulded Products Enclosures, AM Series
Product Description
Enclosure, 18.40in.Hx16.40in.Wx8.13in.D,
Specifications
Specifications
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Padlockable Latch |
Panel Included |
No |
Nominal Height |
18 " |
Nominal Width |
16 " |
Nominal Depth |
8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
06001.0-00
Stego Enclosure Heaters, CSF 060 Series
MFG Item Number
06001.0-00
Product Description
PTC Heater, AC/DC 120-240V, 50W, with fi
Specifications
Specifications
Heating Capacity |
50 W |
Operating Voltage |
120-240 VAC |
Max Inrush Current |
2.5 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
Yes |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-4-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
18611600037
Product Description
Replacement Filter, 5/Pk, Fluted,
Specifications
Specifications
Application |
Replacement Filter |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
G172-10HA
Product Description
Fan Guard 172mm
Specifications
Specifications
Overall Size |
172 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F963
Stahlin Enclosures, CF Series
Product Description
Enclosure, 9.87in.Hx6.63in.Wx3.19in.D, N
Specifications
Specifications
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Options Included |
Gasketed Cover |
Panel Included |
No |
Nominal Height |
9 " |
Nominal Width |
6 " |
Nominal Depth |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Enclosure, 11.63in.Hx9.37in.Wx5.08in.D,
Specifications
Specifications
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Padlockable Latch |
Options Included |
Gasketed Cover |
Panel Included |
No |
Nominal Height |
10 " |
Nominal Width |
8 " |
Nominal Depth |
4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DPE4004S3
Product Description
Breather/Drain, M20, Nylon, 15mm
Specifications
Specifications
Composition |
Non-Metallic |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
512F
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
Fan, 50mm SQ x 15mm DP 12VDC 12CFM
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
50 mm |
Nominal Width |
50 mm |
Nominal Depth |
15 mm |
Air Flow |
11 CFM |
Power Consumption |
1 W |
Fan Speed |
5,000 RPM |
Noise Level |
30 dB |
Tachometer Output |
No |
Bearing Type |
Sleeve |
Operating Temp Range (F) |
-4-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Enclosures, Fans & Thermal Management
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved