The store will not work correctly when cookies are disabled.
-
76-IST16-04L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
MFG Item Number
76-IST16-04L
Series
SOLDERLESS TERMINAL
Product Description
PVC Insulated Spade Terminal
Specifications
Specifications
Terminal Type |
Spade/Fork |
Wire Size |
16-14 AWG |
Package Quantity |
50 |
Volts |
600 V |
Insulation Material |
Vinyl |
Color |
Blue |
Stud Size |
#4 |
Max Temp |
221 °F |
RoHS Compliant |
Yes |
-
781-637
Wago Terminal Blocks, 781 Series
Product Description
3-conductor ground terminal block4
Specifications
Specifications
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
6 mm |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PP2RJ45BL
ASI-Automation Systems Interconnect Remote Access Interfaces
MFG Item Number
PP2RJ45BL
Product Description
Waterproof Rj45 Connector, 22 mm
Specifications
Specifications
Number of Outlets |
None |
Number of Connectors |
RJ45 |
GFCI |
No |
Circuit Breaker |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TA-2/0
Ilsco Terminals, TA Series
Product Description
Mechanical Lug, 2/0-14AWG, (1)1/4in.
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
2/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
E1015-8306
Product Description
CAM-LOK, Male Plug, 600V, 150A, Black,
Specifications
Specifications
Connection Type |
Plug |
Connection Description |
Male |
Current Rating |
150 A |
Voltage |
600 VAC |
Cable Size |
#8-#4 |
Cable Attachment Method |
Single Set Screw |
Insulator Material |
Thermoplastic Elastomer (TPE) |
Connector Color |
Black |
NEMA Rating |
NEMA 3R |
Interlock Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
E1015-8308
Product Description
CAM-LOK, Male Plug, 600V, 150A, Red,
Specifications
Specifications
Connection Type |
Plug |
Connection Description |
Male |
Current Rating |
150 A |
Voltage |
600 VAC |
Cable Size |
#8-#4 |
Cable Attachment Method |
Single Set Screw |
Insulator Material |
Thermoplastic Elastomer (TPE) |
Connector Color |
Red |
NEMA Rating |
NEMA 3R |
Interlock Switch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1353702CH
Marathon Special Products Power Distribution Blocks, 135 Series
MFG Item Number
1353702CH
Product Description
Splicer Block, 3-P, 950A, Box/Box,
Specifications
Specifications
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
950 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
2 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
750 kcmil-1/0 AWG |
Output Wire Range |
750 kcmil-1/0 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
UL Compliance |
UL1953 |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569050
NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
Product Description
Distribution Block, 1-P, 335A, DIN,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
335 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
11 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
400 kcmil-3/0 AWG |
Output Wire Range |
(2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569040
NVENT ERIFLEX, ERICO Power Distribution Blocks, UD Series
Product Description
Distribution Block, 1-P, 255A, DIN,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
255 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
11 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
250 kcmil-6 AWG |
Output Wire Range |
(2) 1-8 AWG, (5) 4-8 AWG, (4) 6-8 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CTT2.5UJ
Altech Terminal Blocks, Thermocouple Series
Product Description
Thermocouple Terminal Block Type J
Specifications
Specifications
Type |
Thermocouple Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
10 A |
UL Voltage |
300 VAC |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved