Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 44699

Set Ascending Direction
  1. 350-120-30
    350-120-30
    Federal Signal Audible Signaling Devices, 350 Series
    Item Number
    350-120-30
    MFG Item Number
    350-120-30
    Series
    350
    Product Description
    350 Vibratone Horn, 120VAC 50/60Hz,
    Specifications
    Specifications
    Type Vibration
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Operating Current 0.18 A
    dB @ 10 Ft. 100 dB
    Range 200 '
    Explosion Proof No
    Hazardous Location Rated No
    Operating Temperature -65-150 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 777301
    777301
    Pilz Safety Relays, PNOZ X Series
    Item Number
    777301
    MFG Item Number
    777301
    Series
    PNOZ X
    Product Description
    Safety Relay, PNOZ X2.8P, 24VAC/DC,
    Specifications
    Specifications
    Type PNOZ X2.8P
    Power Consumption (DC) 2 W
    Power Consumption (AC) 3.5 VA
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 750101
    750101
    Pilz Safety Relays, PNOZSIGMA Series
    Item Number
    750101
    MFG Item Number
    750101
    Series
    PNOZSIGMA
    Product Description
    Safety Relay, PNOZ s1, 24VDC, Screw
    Specifications
    Specifications
    Type PNOZ S1
    Supply Voltage 24 VDC
    Power Consumption (DC) 2 W
    Instantaneous Contacts 2NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Semiconductor Out Signal 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 340A-G5
    340A-G5
    Edwards Signaling Audible Signaling Devices, 340A Series
    Item Number
    340A-G5
    MFG Item Number
    340A-G5
    Series
    340A
    Product Description
    Vibrating Buzzer 24V Ac
    Specifications
    Specifications
    Voltage 24 VAC
    Nominal Voltage 24 VAC
    Current 0.25 A
    dB @ 10 Ft. 70 dB
    Weatherproof No
    Adjustable Volume No
    VA 6
    DC Coil Resistance 28 Ohm
    Explosion Proof No
    Hazardous Location Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 774318
    774318
    Pilz Safety Relays, PNOZ X Series
    Item Number
    774318
    MFG Item Number
    774318
    Series
    PNOZ X
    Product Description
    E-STOP UNIT & SAFETY GATE MONITOR
    Specifications
    Specifications
    Type PNOZ X3
    Supply Voltage 230 VAC
    Power Consumption (AC) 5 VA
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Fixed
    Torque Setting 0.6 Nm
    Mounting DIN Rail
    Semiconductor Out Signal 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 495S-120-R
    495S-120-R
    Tomar Electronics Visual Signaling Devices, Microstrobe Series
    Item Number
    495S-120-R
    MFG Item Number
    495S-120-R
    Series
    Microstrobe
    Product Description
    Strobe, Red, 120VAC, 1/2in. Male
    Specifications
    Specifications
    Mode of Operation Flashing
    Operating Voltage 120 VAC
    Nominal Voltage 120 VAC
    Color Red
    Lamp Type Strobe
    Flash Rate/Minute 60-80
    Mounting Thread
    Hazardous Location Rated No
    Explosion Proof No
    Marine Listed No
    Candlepower 50
    Estimated Lamp Life 10,000 Hrs
    Operating Temperature -40-149 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SL7-L120
    SL7-L120
    Cutler Hammer, Div of Eaton Visual Signaling Devices
    Item Number
    SL7-L120
    MFG Item Number
    SL7-L120
    Product Description
    STACKLIGHT INCAND. BULB, 120V, 70MM
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 772143
    772143
    Pilz Safety Relays
    Item Number
    772143
    MFG Item Number
    772143
    Product Description
    PNOZ m EF 4DI4DOR
    Specifications
    Specifications
    Type PNOZ MULTI
    Supply Voltage 24 VDC
    Instantaneous Contacts 4NO
    Termination Connector with Screw
    Terminal Style Plug-In
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 772100
    772100
    Pilz Safety Relays, PNOZmulti 2 Series
    Item Number
    772100
    MFG Item Number
    772100
    Series
    PNOZmulti 2
    Product Description
    Safety Relay, PNOZ m B0, Expandable
    Specifications
    Specifications
    Mounting DIN Rail
    Terminal Style Plug-In
    Power Consumption (DC) 0.8 W
    Supply Voltage 24 VDC
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 750104
    750104
    Pilz Safety Relays, PNOZSIGMA Series
    Item Number
    750104
    MFG Item Number
    750104
    Series
    PNOZSIGMA
    Product Description
    Safety Relay, PNOZ s4, 24VDC, Screw
    Specifications
    Specifications
    Type PNOZ S4
    Supply Voltage 24 VDC
    Power Consumption (DC) 2.5 W
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Semiconductor Out Signal PLC Input