Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 131

Set Ascending Direction
  1. VB7-30-10-84
    VB7-30-10-84
    ABB Contactors, B Series
    Item Number
    VB7-30-10-84
    MFG Item Number
    VB7-30-10-84
    Series
    B
    Product Description
    Mechanically Interlocked Contactor,
    Specifications
    Specifications
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 16 A
    UL Motor Switching (AC3) 9.6 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. VBC6-30-01-01
    VBC6-30-01-01
    ABB Contactors, BC Series
    Item Number
    VBC6-30-01-01
    MFG Item Number
    VBC6-30-01-01
    Series
    BC
    Product Description
    Mini Contactor, 3-P N/O, 24VDC Coil,
    Specifications
    Specifications
    Coil Voltage 24 VDC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 12 A
    UL Motor Switching (AC3) 6.8 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 1 hp
    Max HP 200/208V 3PH 1 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 3 hp
    Max HP 575/600V 3PH 1 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. VBC7-30-10-01
    VBC7-30-10-01
    ABB Contactors, BC Series
    Item Number
    VBC7-30-10-01
    MFG Item Number
    VBC7-30-10-01
    Series
    BC
    Product Description
    Mini Contactor, 3-P N/O, 24VDC Coil,
    Specifications
    Specifications
    Coil Voltage 24 VDC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 16 A
    UL Motor Switching (AC3) 9.6 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. VB7-30-01-02
    VB7-30-01-02
    ABB Contactors, B Series
    Item Number
    VB7-30-01-02
    MFG Item Number
    VB7-30-01-02
    Series
    B
    Product Description
    Mechanically Interlocked Contactor,
    Specifications
    Specifications
    Coil Voltage 42 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 16 A
    UL Motor Switching (AC3) 9.6 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. VB7-30-01-01
    VB7-30-01-01
    ABB Contactors, B Series
    Item Number
    VB7-30-01-01
    MFG Item Number
    VB7-30-01-01
    Series
    B
    Product Description
    MI Contactor, 3-P N/O, 24VAC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 16 A
    UL Motor Switching (AC3) 9.6 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. VB7-30-10-01
    VB7-30-10-01
    ABB Contactors, B Series
    Item Number
    VB7-30-10-01
    MFG Item Number
    VB7-30-10-01
    Series
    B
    Product Description
    Mechanically Interlocked Contactor,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VAC
    Coil Voltage 24 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 16 A
    UL Motor Switching (AC3) 9.6 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. VBC7-30-01-01
    VBC7-30-01-01
    ABB Contactors, BC Series
    Item Number
    VBC7-30-01-01
    MFG Item Number
    VBC7-30-01-01
    Series
    BC
    Product Description
    Mini Contactor, 3-P N/O, 24VDC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 24 VDC
    Coil Voltage 24 VDC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 16 A
    UL Motor Switching (AC3) 9.6 A
    Max HP 120V 1PH 1 hp
    Max HP 230/240V 1PH 2 hp
    Max HP 200/208V 3PH 2 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. VB6-30-10-84
    VB6-30-10-84
    ABB Contactors, B Series
    Item Number
    VB6-30-10-84
    MFG Item Number
    VB6-30-10-84
    Series
    B
    Product Description
    Mini Contactor, 3-P N/O, 120VAC Coil
    Specifications
    Specifications
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 12 A
    UL Motor Switching (AC3) 6.8 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 1 hp
    Max HP 200/208V 3PH 1 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 3 hp
    Max HP 575/600V 3PH 1 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. XTMR6A21TD
    XTMR6A21TD
    Cutler Hammer, Div of Eaton Contactors, XT Series
    Item Number
    XTMR6A21TD
    MFG Item Number
    XTMR6A21TD
    Series
    XT
    Product Description
    MINI CONTACTOR 3P FVR 6A FRAME A
    Specifications
    Specifications
    Coil Voltage 24 VDC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 20 A
    UL Motor Switching (AC3) 6.6 A
    Max HP 120V 1PH 0.25 hp
    Max HP 230/240V 1PH 1 hp
    Max HP 200/208V 3PH 1.5 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 3 hp
    Max HP 575/600V 3PH 3 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. VB6-30-01-01
    VB6-30-01-01
    ABB Contactors, B Series
    Item Number
    VB6-30-01-01
    MFG Item Number
    VB6-30-01-01
    Series
    B
    Product Description
    3P MI CONTACTOR 24/40-
    Specifications
    Specifications
    Coil Voltage 24 VAC
    Poles 3NO
    Termination Screw
    General Purpose (AC1) 12 A
    UL Motor Switching (AC3) 6.8 A
    Max HP 120V 1PH 0.5 hp
    Max HP 230/240V 1PH 1 hp
    Max HP 200/208V 3PH 1 hp
    Max HP 230/240V 3PH 2 hp
    Max HP 460/480V 3PH 3 hp
    Max HP 575/600V 3PH 1 hp
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Contactors

A contactor is an electrically controlled switch used for switching an electrical power circuit. They are used to control electric motors, lighting, heating, and other electrical loads.

Basic contactors have three components: the contacts, which carry current and include power contacts, auxiliary contacts, and contact springs; the electromagnet, which provides the force to close the contacts; and the enclosure, which houses the mechanism.

Contactors come in many forms with different capacities and features. Typically, they are used to switch a circuit with a much larger power level than the control circuit - a 24-volt contactor controlling a 220-volt motor switch, for example. They cover a huge range of breaking currents and can switch circuits up to several kilovolts.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved