-
C25DND325ACutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25DND325AMFG Item NumberC25DND325ASeriesC25Product DescriptionDP Contactor, 3-P N/O, 120VAC CoilSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Inductive Current Rating 25 A Poles 3 NO Frame Size D Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Max HP 230/240V 3PH 7.5 hp Max HP 460/480V 3PH 10 hp Max HP 575/600V 3PH 10 hp Inductive Load 120V 25 A Inductive Load 200/208V 25 A Inductive Load 230/240V 25 A Inductive Load 460/480V 25 A Inductive Load 575/600V 25 A Resistive Rating 35 A Locked Rotor 120V 150 A Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DP40C2P-1ABB Contactors, DP SeriesItem NumberDP40C2P-1MFG Item NumberDP40C2P-1SeriesDPProduct DescriptionDP Contactor, 2-P N/O, 120VAC, 40ASpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 40 A Poles 2 NO Frame Size 40 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 3 hp Inductive Load 120V 40 A Inductive Load 200/208V 40 A Inductive Load 230/240V 40 A Inductive Load 460/480V 40 A Inductive Load 575/600V 40 A Resistive Rating 50 A Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DP30C3P-FABB Contactors, DP SeriesItem NumberDP30C3P-FMFG Item NumberDP30C3P-FSeriesDPProduct DescriptionDP Contactor, 3-P N/O, 24VAC, 30A,Specifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 30 A Poles 3 NO Frame Size 30 Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 20 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25GNF390ACutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25GNF390AMFG Item NumberC25GNF390ASeriesC25Product DescriptionDP Contactor, 3-P N/O, 120VAC Coil,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Inductive Current Rating 90 A Poles 3 NO Frame Size G Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 7.5 hp Max HP 230/240V 1PH 20 hp Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 50 hp Inductive Load 120V 90 A Inductive Load 200/208V 90 A Inductive Load 230/240V 90 A Inductive Load 460/480V 90 A Inductive Load 575/600V 90 A Resistive Rating 120 A Locked Rotor 120V 540 A Locked Rotor 240/277V 540 A Locked Rotor 480V 450 A Locked Rotor 600V 360 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
61470MARS Contactors, Centurion 2000 Class 42 SeriesItem Number61470MFG Item Number61470SeriesCenturion 2000 Class 42Product Description3P 60A 24V BOX LUG TERMSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 60 A Poles 3 NO Termination Screw Shunt No Enclosure Open DIN Mounting No Max HP 230/240V 3PH 20 hp Max HP 460/480V 3PH 40 hp Max HP 575/600V 3PH 40 hp Locked Rotor 240/277V 360 A Locked Rotor 480V 300 A Locked Rotor 600V 240 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CR353AD2BB1GE Contactors, CR353A SeriesItem NumberCR353AD2BB1MFG Item NumberCR353AD2BB1SeriesCR353AProduct DescriptionDP Contactor, 2-P N/O, 208-240VACSpecifications
Specifications Coil Voltage 208-240 VAC Inductive Current Rating 40 A Poles 2 NO Termination Quick Connect Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A Availability -
8910DP32V14Square D ContactorsItem Number8910DP32V14MFG Item Number155192Product DescriptionDefinite Purpose Contactor Type DP,Specifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Inductive Current Rating 30 A Poles 2 NO DIN Mounting Yes Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Locked Rotor 240/277V 150 A Locked Rotor 480V 125 A Locked Rotor 600V 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
C25DND230ACutler Hammer, Div of Eaton Contactors, C25 SeriesItem NumberC25DND230AMFG Item NumberC25DND230ASeriesC25Product DescriptionDP Contactor, 2-P N/O, 120VAC CoilSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 110-120 VAC Inductive Current Rating 30 A Poles 2 NO Frame Size D Shunt No Enclosure Open DIN Mounting No Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 15 hp Max HP 575/600V 3PH 15 hp Inductive Load 120V 30 A Inductive Load 200/208V 30 A Inductive Load 230/240V 30 A Inductive Load 460/480V 30 A Inductive Load 575/600V 30 A Resistive Rating 40 A Locked Rotor 120V 180 A Locked Rotor 240/277V 180 A Locked Rotor 480V 150 A Locked Rotor 600V 120 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8910DP42V02Square D ContactorsItem Number8910DP42V02MFG Item Number155193Product DescriptionDefinite Purpose Contactor Type DP,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 40 A Poles 2 NO DIN Mounting Yes Max HP 120V 1PH 2 hp Max HP 230/240V 1PH 5 hp Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A Availability -
8910DPA43V02Square D ContactorsItem Number8910DPA43V02MFG Item Number155704Product DescriptionDefinite Purpose Contactor Type DPA,Specifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Inductive Current Rating 40 A Poles 3 NO DIN Mounting Yes Max HP 120V 1PH 3 hp Max HP 230/240V 1PH 7.5 hp Max HP 230/240V 3PH 10 hp Max HP 460/480V 3PH 20 hp Max HP 575/600V 3PH 25 hp Locked Rotor 240/277V 240 A Locked Rotor 480V 200 A Locked Rotor 600V 160 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.