The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
EASYSOFT-SWLIC
MFG Item Number
EASYSOFT-SWLIC
Product Description
EASY E4 Software License,
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
NFZ31E-21
Product Description
Control Relay, 4-P 3NO/1NC,
Specifications
Specifications
Number of Poles
4
Contact Configuration
3NO, 1NC
Thermal Current (A)
16 A
Termination
Screw
Low Power Consumption
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
N22E-84
ABB Control Relays, N Series
MFG Item Number
1SBH141001R8422
Product Description
Control Relay, 4-P 2NO/2NC, 120VAC
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Number of Poles
4
Contact Configuration
2NO, 2NC
Thermal Current (A)
16 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
RM22TR33
Square D Control Relays, Zelio Series
Product Description
Zelio Control Relay, 3-Phase,
Specifications
Specifications
Nominal Coil Voltage
480 VAC
Coil Voltage
380-480 VAC
Thermal Current (A)
8 A
Termination
Screw
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTRM10A40TD
Cutler Hammer, Div of Eaton Control Relays, XT Series
MFG Item Number
XTRM10A40TD
Product Description
CONTROL RELAY, 4-P N/O, 24VDC
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Number of Poles
4
Contact Configuration
4NO
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
K6-22Z-84
Product Description
Control Relay, 4-P 2NO/2NC, 120VAC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Relay, 2NO, 2NC, 24-60V50/60HZ, 20-60VDC
Specifications
Specifications
Number of Poles
4
Contact Configuration
2NO, 2NC
Thermal Current (A)
16 A
Termination
Screw
Low Power Consumption
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
XTRE10B22TD
Cutler Hammer, Div of Eaton Control Relays, XT Series
MFG Item Number
XTRE10B22TD
Product Description
Control Relay, 4-P 2NO/2NC, 24VDC
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Number of Poles
4
Contact Configuration
2NO, 2NC
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CWCA0-22-00V47
MFG Item Number
CWCA0-22-00V47
Product Description
Control Relay 2NO 2NC
Specifications
Specifications
Nominal Coil Voltage
480 VAC
Coil Voltage
480 VAC
Number of Poles
4
Contact Configuration
2NO, 2NC
Thermal Current (A)
10 A
Termination
Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
11BG0031D024
Product Description
Control Relay, 4-P 3NO/1NC, 24VDC,
Specifications
Specifications
Nominal Coil Voltage
24 VDC
Coil Voltage
24 VDC
Number of Poles
4
Contact Configuration
3NO, 1NC
Thermal Current (A)
10
Termination
Clamp Screw
Availability
Order by 5:00 PM ET and your package will ship the same day.
Control Relays A control relay is an electrically operated switch, typically used where it is necessary to control a circuit with a separate low-power signal or where several circuits must be controlled by one signal.
Modern control systems use solid-state relays to control power circuits, which use semiconductors to perform switching instead of an electromagnet, mechanical operation. Modern control relays are also typically equipped with several operating characteristics, including monitoring phase, current, voltage, and temperature; and controlling circuits based on time or logic.
Control relays often serve in general-purpose roles and are useful in a wide variety of applications, including lighting controls, time delay controls, industrial machining, motor starting, machine tool control, and protective devices.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved