The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
746015-002
Danaher Controls Counters, 7458/7461 Series
MFG Item Number
0746015-002
Product Description
COUNTER, SMALL SQUARE CASE, 5 DIGIT
Specifications
Specifications
Torque
6 oz-in
Count Speed (CPM)
1,000 Cpm
Reset
Non-Reset
Mounting
Panel Mount
Color
White Text on Black Background
Availability
Order by 5:00 PM ET and your package will ship the same day.
655-8-5000
ATC-Automatic Timing & Control Counters, 655 Series
MFG Item Number
655-8-5000
Product Description
Digital Timer, 120 VAC, Panel Mount,
Specifications
Specifications
Nominal Voltage
120 VAC
Voltage
120 VAC
Outputs
(2) Solid State, (2) Relay
Termination
Screw Terminals
Mounting
Panel Mount
NEMA Rating
NEMA 12
Availability
Order by 5:00 PM ET and your package will ship the same day.
A103-000
Veeder Root Counters, A103 Series
Product Description
Totalizing Counter
Specifications
Specifications
Nominal Supply Voltage
Lithium Battery
Supply Voltage
Lithium Battery
Backlight
Yes
Communications
None
Count Mode
Unidirectional
Scale Calibrator
0.0001-99.9999 Multiplier
Reset Lockout
Yes
NEMA Rating
NEMA 4X
Memory
Battery Maintained
Mounting
Panel Mount
Termination
Screw Terminals
IP Rating
IP65
Operating Temp Range (C)
0-55 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
24VDC, COMBO MNT, NON-RESET
Specifications
Specifications
Count Speed (CPM)
600 Cpm
Reset
Non-Reset
Mounting
Base Mount
Color
White Text on Black Background
Availability
Order by 5:00 PM ET and your package will ship the same day.
9415-005
Redington Counters By Trumeter Counters, 94 Series
Product Description
Totalizing Counter, 6-240 VAC/VDC
Specifications
Specifications
Nominal Supply Voltage
Battery
Supply Voltage
Battery
Backlight
No
Communications
None
Count Mode
Unidirectional
Count Speed
40 Hz
Input Type
Voltage Pulse
Reset
Lock and Key
Reset Lockout
No
Memory
Battery Maintained
Mounting
Panel Mount
Termination
Wire Leads
Operating Temp Range (C)
-10-60 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
0742845-001
Product Description
MEDIUM SIZE MECH., DIRECT DRIVE.,
Specifications
Specifications
Torque
2 oz-in
Count Speed (CPM)
2,000 Cpm
Reset
Knob
Mounting
Surface Mount
Color
White Text on Black Background
Availability
Order by 5:00 PM ET and your package will ship the same day.
7111HV
Trumeter Counters, 7111 Series
Product Description
TOTALIZER - 10-110VDC/10-240VAC
Specifications
Specifications
Nominal Supply Voltage
Battery
Supply Voltage
Battery
Backlight
Yes
Communications
None
Count Mode
Bidirectional
Count Speed
10 Hz
Input Type
Voltage Pulse
Reset
Electric
Reset Lockout
No
NEMA Rating
NEMA 4X
Memory
Battery Maintained
Mounting
Panel Mount
Termination
Screw Terminals
IP Rating
IP65
Operating Temp Range (C)
-10-60 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
E5-648-C2421
Product Description
PRESET COUNTER, 1/16 DIN, 2 PRESET,
Availability
Order by 5:00 PM ET and your package will ship the same day.
1-4635T
Redington Counters By Trumeter Counters, 46 Series
Product Description
Counter, RH, Top Coming, 5-Digit,
Specifications
Specifications
Count Speed (CPM)
500 Cpm
Reset
Knob
Mounting
Surface Mount
Color
White Text on Black Background
Availability
Order by 5:00 PM ET and your package will ship the same day.
7-2245
Redington Counters By Trumeter Counters, 22 Series
Product Description
Counter, RH, Top Going, 5 Digit,
Specifications
Specifications
Count Speed (CPM)
500 Cpm
Reset
Knob
Mounting
Surface Mount
Color
White Text on Black Background
Availability
Order by 5:00 PM ET and your package will ship the same day.
Counters Electronic and electromechanical counters are used to keep track of a total number of events or to present an output at a predetermined number of events.
Electronic and electromechanical counters accept inputs and increment the counter each time a pulse is received. Using sensors, switches, encoders and relays, counters can keep track of a wide variety of events including the product of individual components in a manufacturing process, or the length of wire pulled through a spool.
There are two primary types of counters. Totalizing counters receive inputs to register the total number of pulses and display that number in a numerical value, and predetermining counters count to a preset number and give an output.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved