The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
OT63B2A1-180
Product Description
Disconnect Switch Kit, 3-Pole, 80A,
Specifications
Specifications
Poles
3
Current Rating
63 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
R9J3030FJ
Cutler Hammer, Div of Eaton Corp Disconnect Switches
MFG Item Number
R9J3030FJ
Product Description
Disconnect Switch, 3-P, 30A/600V,
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT63FT3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 60A, NF,
Specifications
Specifications
Poles
3
Current Rating
60 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Door
UL Class
UL508
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 600V 3PH
30 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
7.5 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT40F3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 40A/600V,
Specifications
Specifications
Poles
3
Current Rating
40 A
Voltage AC
600 VAC
Operator Type
Thru-Door
UL Class
UL508
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
25 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
5 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT25F3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 25A/600V,
Specifications
Specifications
Poles
3
Current Rating
25 A
Voltage AC
600 VAC
Operator Type
Thru-Door
UL Class
UL508
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 600V 3PH
20 hp
Max HP 120V 1P
1.5 hp
Max HP 240V 1P
3 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
OS100GJ30
Product Description
Disconnect Switch, 3-P, 100A/600VAC,
Specifications
Specifications
Poles
3
Current Rating
100 A
Operator Type
Thru-Door
UL Class
UL248
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
60 hp
Max HP 600V 3PH
75 hp
Fusible
Yes
Fuse Class
J
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Disconnect Switch Kit, 3-P, 60A/600V
Specifications
Specifications
Poles
3
Current Rating
63 A
Voltage AC
600 VAC
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT30FT3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 30A/600V,
Specifications
Specifications
Poles
3
Current Rating
30 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Door
UL Class
UL98
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
30 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
5 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OS60GJ03
ABB Disconnect Switches, OS60 Series
Product Description
Disconnect Switch, 3-P, 60A/600V Max
Specifications
Specifications
Poles
3
Current Rating
60 A
Voltage AC
600 VAC
Voltage DC
250 VDC
Operator Type
Thru-Door
Mounting
Panel
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 600V 3PH
50 hp
Fusible
Yes
Fuse Class
J
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT30F6
ABB Disconnect Switches, SWITCHLINE Series
Product Description
DISCONNECT SWITCH
Specifications
Specifications
Poles
6
Current Rating
30 A
Voltage AC
600 VAC
Operator Type
Thru-Door
UL Class
UL98
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
30 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
5 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Open
Shopping Options
Disconnect Switches Disconnect switches also called safety switches or simply disconnects, are used to ensure an electrical circuit is completely cut off from its power source for service or maintenance.
They are not usually intended for normal control of the circuit, and thus typically open or close only after the current has been interrupted by another device. Some applications use disconnects as fault protection for heavy machinery. Disconnect switches also often have lockout-tagout provisions, to prevent inadvertent or unauthorized operation.
As a primary safety disconnect device, disconnect switches are an NEC requirement in industrial and manufacturing facilities established by the National Fire Protection Association (NFPA).
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved